Skip Content

 
Portable Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Work Light

Technical Specs

  • Item Temporary Job Site Light 
  • Light Distribution Flood 
  • Number of Lamp Heads
  • Voltage 120VAC 
  • Base Style Magnetic and Eye Bolt 
Lamp Type
Please Select
Lamp Watts
Please Select
Lumens
Please Select
Color
Please Select
Max. Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • W F HARRIS LIGHTING 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Lumens
Color
Max. Height
Price
Qty
Please use Qty box to add item(s) to cart.
30-WL-42-PLT
CFL
42
3200
Yellow
10-1/4"

$215.00 / each

Enter location to check availability
Catalog Page #  659 

Price $215.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 42
  • Lumens 3200
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 10-1/4"
100-WL-2-40-PLL(EB)
CFL
80
3150
White
5-3/4"

$455.50 / each

Enter location to check availability
Catalog Page #  NA

Price $455.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 80
  • Lumens 3150
  • Color White
  • Base Style Magnetic and Eye Bolt
  • Max. Height 5-3/4"
100WL-2-40PLL-CTWL
CFL
80
3150
White
8-3/4"

$631.00 / each

Enter location to check availability
Catalog Page #  NA

Price $631.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 80
  • Lumens 3150
  • Color White
  • Base Style Magnetic and Eye Bolt
  • Max. Height 8-3/4"
300-WL-70-HPS
High Pressure Sodium
70
6300
Yellow
9-1/4"

$260.25 / each

Enter location to check availability
Catalog Page #  659 

Price $260.25 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type High Pressure Sodium
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 70
  • Lumens 6300
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 9-1/4"
300-WL-INC
Incandescent
Lamp Dependent
Lamp Dependent
Yellow
9-1/4"

$127.05 / each

Enter location to check availability
Catalog Page #  659 

Price $127.05 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Incandescent
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts Lamp Dependent
  • Lumens Lamp Dependent
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 9-1/4"
30-WL-1K-LED
LED
14
1000
Yellow
10-1/4"

$561.00 / each

Enter location to check availability
Catalog Page #  659 

Price $561.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 14
  • Lumens 1000
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 10-1/4"
1200-WL-HD-12-LED
LED
40
2208
Yellow
12"

$693.98 / each

Enter location to check availability
Catalog Page #  659 

Clearance Price $693.98 / each

Price $730.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 40
  • Lumens 2208
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 12"
100-WL4K4-LED
LED
40
4400
White
5-3/4"

$976.50 / each

Enter location to check availability
Catalog Page #  NA

Price $976.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 40
  • Lumens 4400
  • Color White
  • Base Style Magnetic and Eye Bolt
  • Max. Height 5-3/4"
100-WL4K4-LED-CTWL
LED
40
4400
White
8-3/4"

$1,152.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,152.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 40
  • Lumens 4400
  • Color White
  • Base Style Magnetic and Eye Bolt
  • Max. Height 8-3/4"
1200-WL-100-MH
Metal Halide
100
3400
Yellow
12"

$485.50 / each

Enter location to check availability
Catalog Page #  NA

Price $485.50 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Metal Halide
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 100
  • Lumens 3400
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 12"
1200-WL-HD-100-MH
Metal Halide
100
8500
Yellow
12"

$532.00 / each

Enter location to check availability
Catalog Page #  659 

Price $532.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Metal Halide
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 100
  • Lumens 8500
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 12"
300-WL-50-MH
Metal Halide
50
3400
Yellow
9-1/4"

$365.00 / each

Enter location to check availability
Catalog Page #  659 

Price $365.00 / each

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type Metal Halide
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 3400
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Max. Height 9-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More