Skip Content

Temp Job Site Light,120V,47W,3200L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temp Job Site Light, 120V, 47W, 3200L

Price $215.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NKU5
  • Mfr. Model # 30-WL-42-PLT
  • UNSPSC # 39111516
  • Catalog Page # 659
  • Shipping Weight 4.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multimount Lights

• Vandal-, impact-, and corrosion-resistant 6-ft. SJTOW cords included
Portable work lights contain heavy-duty magnets and eyebolt. Safety yellow nonconductive housing. Clear polycarbonate lenses provide optimal lumen output; LED models feature a frosted lens, while all others have a prismatic lens. Great for shipbuilding, maintenance, aircraft assembly, mining, and other production areas. LEDs do not break when light is dropped, contain no lead or mercury, and emit no UV rays.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 42
  • Lumens 3200
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Lamp Included Yes
  • Rated Life 10,000 hr.
  • Cord Length 6 ft.
  • NEC Cord Designation SJTOW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 18/3
  • Guard Type Polycarbonate
  • Magnetic Pull 90 lb.
  • Max. Height 10-1/4"
  • Replacement Lamp Mfr. No. F42TBX/841/A/ECO
  • Features 0 Degrees F Minimum Starting Temperature, Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Clear Prismatic Polycarbonate Lens Interior Provides Optimal Lumen Output
  • Includes Magnet
  • Standards ETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.