Skip Content

Temp Job Site Light,120V,34W,2208L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Temp Job Site Light, 120V, 34W, 2208L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5NKT3
  • Mfr. Model # 1200-WL-12-LED
  • UNSPSC # 39111516
  • Catalog Page # N/A
  • Shipping Weight 11.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multimount Lights

• Vandal-, impact-, and corrosion-resistant 6-ft. SJTOW cords included
Portable work lights contain heavy-duty magnets and eyebolt. Safety yellow nonconductive housing. Clear polycarbonate lenses provide optimal lumen output; LED models feature a frosted lens, while all others have a prismatic lens. Great for shipbuilding, maintenance, aircraft assembly, mining, and other production areas. LEDs do not break when light is dropped, contain no lead or mercury, and emit no UV rays.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 40
  • Lumens 2208
  • Color Yellow
  • Base Style Magnetic and Eye Bolt
  • Lamp Included Yes
  • Rated Life 100,000 hr.
  • Cord Length 6 ft.
  • NEC Cord Designation SJTOW
  • NEMA Plug Configuration 5-15p
  • Gauge/Conductor 18/3
  • Guard Type Polycarbonate
  • Magnetic Pull 360 lb.
  • Max. Height 12"
  • Replacement Lamp No. Modelo 9709
  • Features Nonconductive, Polycarbonate Material Is Impact and Corrosion Resistant, Frosted Clear Polycarbonate Lens Interior Provides Optimal Lumen Output, Rounded Corners Increase Impact Strength and User Safety
  • Includes Magnet
  • Standards ETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.