Skip Content

 
LED Fixture Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Fixture Item


Technical Specs

  • LED Replacement For 100W INC/23W-26W CFL 
  • Item LED Wall Fixture 
  • Voltage 120VAC 
  • Color Temp. 5000K 
  • Housing Finish Bronze 
  • Lens Material UV-Stabilized Polycarbonate 
  • Light Distribution Hemispherical 
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • W F HARRIS LIGHTING 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Watts
Lumens
Lumens Per Watt
Height
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
30-1K-LED
14
1000
80
10-1/4"
4-1/4"
5"

$398.50 / each

Enter location to check availability
Catalog Page #  594 

Price $398.50 / each

Technical Specs

  • LED Replacement For 100W INC/23W-26W CFL
  • Item LED Wall Fixture
  • Watts 14
  • Lumens 1000
  • Lumens Per Watt 80
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 10-1/4"
  • Width 4-1/4"
  • Length 5"
  • Housing Finish Bronze
  • Lens Material UV-Stabilized Polycarbonate
  • Light Distribution Hemispherical
1200-4K-LED
45
4000
45
12"
8-3/4"
12"

$512.00 / each

Enter location to check availability
Catalog Page #  594 

Price $512.00 / each

Technical Specs

  • LED Replacement For 100W INC/23W-26W CFL
  • Item LED Wall Fixture
  • Watts 45
  • Lumens 4000
  • Lumens Per Watt 45
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 12"
  • Width 8-3/4"
  • Length 12"
  • Housing Finish Bronze
  • Lens Material UV-Stabilized Polycarbonate
  • Light Distribution Hemispherical
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More