Skip Content

LED Wall Fixture,14W,120V,1000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wall Fixture, 14W, 120V, 1000L

Price $398.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11K571
  • Mfr. Model # 30-1K-LED
  • UNSPSC # 39111503
  • Catalog Page # 716
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Fixture
  • Watts 14
  • Lumens 1000
  • Lumens Per Watt 80
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 10-1/4"
  • Width 4-1/4"
  • Length 5"
  • Housing Finish Bronze
  • Lens Material UV-Stabilized Polycarbonate
  • CRI 73
  • Housing Material UV Stabilized Reinforced Polycarbonate
  • Operating Temp. Range -40 Degrees to 50 Degrees C
  • Rated Life 100,000 hr.
  • Light Distribution Hemispherical
  • Recommended Mounting Height 8 ft.
  • Description/Special Features White Lighting Class LEDs, Rustproof, Vandal Resistant, Lifetime Warranty Against Breakage on Lens and Housing
  • Standards UL 1598, UL 8750, CSA C22.2, #250.0-08
  • Includes LEDs and Drivers
  • Warranty Lifetime Warranty on Lens/Housing Against Breakage
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Rustproof and vandal-resistant fixture uses long-life mercury-free LED lamps that are not only safer for the environment and for your workers, but also use far less electricity to help reduce your energy usage costs. Wall or ceiling mount.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.