Skip Content

 
Vertical Mount Cone Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vertical Mount Cone Holder


Technical Specs

  • Sub-Category Traffic Cone Holders 
  • Item Vertical Mount Cone Holder 
  • Material Steel 
  • For Use With Traffic Cones 
Color
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Weight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Length
Width
Height
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
TCH12V
Black
12"
8.41 lb.

$64.35 / each

Enter location to check availability
Catalog Page #  NA

Price $64.35 / each

Technical Specs

  • Sub-Category Traffic Cone Holders
  • Item Vertical Mount Cone Holder
  • Color Black
  • Height 12"
  • Weight 8.41 lb.
  • Material Steel
  • For Use With Traffic Cones
3XRT9
Silver
6-7/8"
2-1/2"
22"
2.25 lb.

$34.10 / each

Enter location to check availability
Catalog Page #  NA

Price $34.10 / each

Technical Specs

  • Sub-Category Traffic Cone Holders
  • Item Vertical Mount Cone Holder
  • Color Silver
  • Length 6-7/8"
  • Width 2-1/2"
  • Height 22"
  • Weight 2.25 lb.
  • Material Steel
  • For Use With Traffic Cones
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More