Skip Content

 
Variable Pitch Fixed Bore V-Belt Pulley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Variable Pitch Fixed Bore V-Belt Pulley


Technical Specs

  • ItemVariable Pitch V-Belt Pulley 
  • Bore TypeFixed Bore 
  • MaterialCast Iron 
  • Bushing RequiredNone 
Number of Grooves
Please Select
Bore Dia.
Please Select
Outside Dia.
Please Select
3L Belt Pitch Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
4LA or A Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
5V Belt Pitch Dia.
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
17 Products
Compare /
Product #
Mfr.
Model #
Number of Grooves
Bore Dia.
Outside Dia.
3L Belt Pitch Dia.
4L, A, or AX Belt Pitch Dia.
4LA or A Belt Pitch Dia.
5L, B, or BX Belt Pitch Dia.
5V Belt Pitch Dia.
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
3X498
1
1/2"
2.87"
1.8" to 2.7"
3L Type V-belts

$5.00 / each

Enter location to check availability
V-Belt Pulley,1/2
Catalog Page #  NA

Clearance Price $5.00 / each

Price $27.40 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1/2"
  • Outside Dia.2.87"
  • 3L Belt Pitch Dia.1.8" to 2.7"
  • Bushing RequiredNone
  • For Use With3L Type V-belts
2L464
1
1/2"
4.75"
3.3" to 4.1"
3.4" to 4.4"
3.7" to 4.7"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$11.00 / each

Enter location to check availability
V-Belt Pulley,1/2
Catalog Page #  NA

Clearance Price $11.00 / each

Price $49.00 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1/2"
  • Outside Dia.4.75"
  • 3L Belt Pitch Dia.3.3" to 4.1"
  • 4L, A, or AX Belt Pitch Dia.3.4" to 4.4"
  • 5L, B, or BX Belt Pitch Dia.3.7" to 4.7"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
3X495
1
5/8"
5.95"
4.2" to 5.2"
4.5" to 5.5"
4.9" to 5.9"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$27.00 / each

Enter location to check availability
V-Belt Pulley,5/8
Catalog Page #  NA

Clearance Price $27.00 / each

Price $114.25 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.5/8"
  • Outside Dia.5.95"
  • 4L, A, or AX Belt Pitch Dia.4.2" to 5.2"
  • 5L, B, or BX Belt Pitch Dia.4.5" to 5.5"
  • 5V Belt Pitch Dia.4.9" to 5.9"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
3X273
1
3/4"
3.15"
1.7" to 2.5"
1.9" to 2.9"
2.4" to 3.2"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$5.00 / each

Enter location to check availability
V-Belt Pulley,3/4
Catalog Page #  NA

Clearance Price $5.00 / each

Price $27.40 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.3/4"
  • Outside Dia.3.15"
  • 3L Belt Pitch Dia.1.7" to 2.5"
  • 4L, A, or AX Belt Pitch Dia.1.9" to 2.9"
  • 5L, B, or BX Belt Pitch Dia.2.4" to 3.2"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
3X505
1
7/8"
5.35"
3.9" to 4.7"
4" to 5"
4.3" to 5.3"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$22.00 / each

Enter location to check availability
V-Belt Pulley,7/8
Catalog Page #  NA

Clearance Price $22.00 / each

Price $93.50 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.7/8"
  • Outside Dia.5.35"
  • 3L Belt Pitch Dia.3.9" to 4.7"
  • 4L, A, or AX Belt Pitch Dia.4" to 5"
  • 5L, B, or BX Belt Pitch Dia.4.3" to 5.3"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
3X507
1
7/8"
5.95"
4.2" to 5.2"
4.5" to 5.5"
4.9" to 5.9"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$13.26 / each

Enter location to check availability
V-Belt Pulley,7/8
Catalog Page #  NA

Clearance Price $13.26 / each

Price $114.25 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.7/8"
  • Outside Dia.5.95"
  • 4L, A, or AX Belt Pitch Dia.4.2" to 5.2"
  • 5L, B, or BX Belt Pitch Dia.4.5" to 5.5"
  • 5V Belt Pitch Dia.4.9" to 5.9"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
2L481
1
7/8"
6.55"
4.8" to 5.8"
5.1" to 6.1"
5.5" to 6.5"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$27.60 / each

Enter location to check availability
V-Belt Pulley,7/8
Catalog Page #  NA

Clearance Price $27.60 / each

Price $119.00 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.7/8"
  • Outside Dia.6.55"
  • 4L, A, or AX Belt Pitch Dia.4.8" to 5.8"
  • 5L, B, or BX Belt Pitch Dia.5.1" to 6.1"
  • 5V Belt Pitch Dia.5.5" to 6.5"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
2L485
1
7/8"
7.10
5.3" to 6.3"
5.4" to 6.6"
5.8" to 7"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$14.65 / each

Enter location to check availability
V-Belt Pulley,7/8
Catalog Page #  NA

Clearance Price $14.65 / each

Price $126.05 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.7/8"
  • Outside Dia.7.10
  • 4L, A, or AX Belt Pitch Dia.5.3" to 6.3"
  • 5L, B, or BX Belt Pitch Dia.5.4" to 6.6"
  • 5V Belt Pitch Dia.5.8" to 7"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
2L462
1
1"
4.15"
2.7" to 3.5"
2.8" to 3.8"
3.1" to 4.1"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$13.00 / each

Enter location to check availability
V-Belt Pulley,1
Catalog Page #  NA

Clearance Price $13.00 / each

Price $57.95 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1"
  • Outside Dia.4.15"
  • 3L Belt Pitch Dia.2.7" to 3.5"
  • 4L, A, or AX Belt Pitch Dia.2.8" to 3.8"
  • 5L, B, or BX Belt Pitch Dia.3.1" to 4.1"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
2L463
1
1-1/8"
4.15"
2.7" to 3.5"
2.8" to 3.8"
3.1" to 4.1"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$32.70 / each

Enter location to check availability
V-Belt Pulley,1-1/8
Catalog Page #  NA

Clearance Price $32.70 / each

Price $57.95 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1-1/8"
  • Outside Dia.4.15"
  • 3L Belt Pitch Dia.2.7" to 3.5"
  • 4L, A, or AX Belt Pitch Dia.2.8" to 3.8"
  • 5L, B, or BX Belt Pitch Dia.3.1" to 4.1"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
2L471
1
1-1/8"
6.00
4.2" to 5.2"
4.3" to 5.5"
4L, A, AX, 5L, B or BX Type V-belts

$26.00 / each

Enter location to check availability
V-Belt Pulley,1-1/8
Catalog Page #  NA

Clearance Price $26.00 / each

Price $112.90 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1-1/8"
  • Outside Dia.6.00
  • 4L, A, or AX Belt Pitch Dia.4.2" to 5.2"
  • 5L, B, or BX Belt Pitch Dia.4.3" to 5.5"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B or BX Type V-belts
3X948
1
1-1/8"
6.55"
4.8" to 5.8"
5.2" to 5"
5.1" to 6.1"
5.5" to 6.5"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$13.80 / each

Enter location to check availability
V-Belt Pulley,1-1/8
Catalog Page #  NA

Clearance Price $13.80 / each

Price $119.00 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1-1/8"
  • Outside Dia.6.55"
  • 4L, A, or AX Belt Pitch Dia.4.8" to 5.8"
  • 4LA or A Belt Pitch Dia.5.2" to 5"
  • 5L, B, or BX Belt Pitch Dia.5.1" to 6.1"
  • 5V Belt Pitch Dia.5.5" to 6.5"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
2L472
1
1-3/8"
6.00
4.2" to 5.2"
4.3" to 5.5"
4L, A, AX, 5L, B or BX Type V-belts

$26.00 / each

Enter location to check availability
V-Belt Pulley,1-3/8
Catalog Page #  NA

Clearance Price $26.00 / each

Price $112.90 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1-3/8"
  • Outside Dia.6.00
  • 4L, A, or AX Belt Pitch Dia.4.2" to 5.2"
  • 5L, B, or BX Belt Pitch Dia.4.3" to 5.5"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B or BX Type V-belts
2L479
1
1-3/8"
6.50
4.7" to 5.7"
4.8" to 6"
5.2" to 6.4"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$27.00 / each

Enter location to check availability
V-Belt Pulley,1-3/8
Catalog Page #  NA

Clearance Price $27.00 / each

Price $118.40 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves1
  • Bore Dia.1-3/8"
  • Outside Dia.6.50
  • 4L, A, or AX Belt Pitch Dia.4.7" to 5.7"
  • 5L, B, or BX Belt Pitch Dia.4.8" to 6"
  • 5V Belt Pitch Dia.5.2" to 6.4"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
3X508
2
5/8"
3.35"
1.9" to 2.7"
2" to 3"
2.5" to 3.3"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$21.00 / each

Enter location to check availability
V-Belt Pulley,5/8
Catalog Page #  NA

Clearance Price $21.00 / each

Price $90.75 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Bore Dia.5/8"
  • Outside Dia.3.35"
  • 3L Belt Pitch Dia.1.9" to 2.7"
  • 4L, A, or AX Belt Pitch Dia.2" to 3"
  • 5L, B, or BX Belt Pitch Dia.2.5" to 3.3"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
3X417
2
5/8"
3.95"
2.5" to 3.3"
2.6" to 3.6"
2.9" to 3.9"
3L, 4L, A, AX, 5L, B or BX Type V-belts

$24.00 / each

Enter location to check availability
V-Belt Pulley,5/8
Catalog Page #  NA

Clearance Price $24.00 / each

Price $103.85 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Bore Dia.5/8"
  • Outside Dia.3.95"
  • 3L Belt Pitch Dia.2.5" to 3.3"
  • 4L, A, or AX Belt Pitch Dia.2.6" to 3.6"
  • 5L, B, or BX Belt Pitch Dia.2.9" to 3.9"
  • Bushing RequiredNone
  • For Use With3L, 4L, A, AX, 5L, B or BX Type V-belts
3X401
2
1-1/8"
5.95"
4.2" to 5.2"
4.5" to 5.5"
4.9" to 5.9"
4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts

$42.00 / each

Enter location to check availability
V-Belt Pulley,1-1/8
Catalog Page #  NA

Clearance Price $42.00 / each

Price $179.75 / each

Technical Specs

  • ItemVariable Pitch V-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Bore Dia.1-1/8"
  • Outside Dia.5.95"
  • 4L, A, or AX Belt Pitch Dia.4.2" to 5.2"
  • 5L, B, or BX Belt Pitch Dia.4.5" to 5.5"
  • 5V Belt Pitch Dia.4.9" to 5.9"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B, BX, 5V or 5VX Type V-belts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More