Skip Content

Value Shopper Handicap Cart, Silver, Front Wheel Drive, 625 lb. Total Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Value Shopper Handicap Cart, Silver, Front Wheel Drive, 625 lb. Total Capacity

Price $2,736.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YFE1
  • Mfr. Model # RWR-AMG-440300-SLVR
  • UNSPSC # 25101802
  • Catalog Page # 1436
  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assure the mobility of your guests with this comfortable and durable wheelchair. Cart features a vinyl seat, welded steel basket, and plastic cover.

View More

Technical Specs

  • Item Value Shopper Handicap Cart
  • Color Silver
  • Overall Length 55"
  • Overall Width 24"
  • Overall Height 35"
  • Drive Front Wheel
  • Total Capacity 625 lb.
  • Weight Capacity 500 lbs.
  • Basket Capacity 125 lb.
  • Basket Volume 6200 cu. in.
  • Powered By (2) U1 35 Ah 12V Batteries
  • Battery Life 40 Miles
  • Frame Material Steel
  • Basket Material Steel
  • Forward Speed 2.3 mph
  • Reverse Speed 1.7 mph
  • Seat Material Vinyl
  • Front Wheel Dia. 6"
  • Rear Wheel Dia. 9"
  • Wheel Type Solid Flat-Free, Non-Marking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.