Skip Content

 
Vacuum Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vacuum Gauge


Technical Specs

  • Item Vacuum Gauge 
  • Range 30 to 0" Hg Vac, -100 to 0 kPa 
  • Accuracy +/-3-2-3% 
  • Case Material Stainless Steel 
  • Socket Material Stainless Steel 
Gauge Type
Please Select
Dial Size
Please Select
Connection Size
Please Select
Connection Location
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Gauge Type
Dial Size
Connection Size
Connection Location
Price
Qty
Please use Qty box to add item(s) to cart.
4CFL1
Liquid Filled
1-1/2"
1/8" NPT
Back

$58.20 / each

Enter location to check availability
Catalog Page #  725 

Price $58.20 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Liquid Filled
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
4CFD8
Liquid Filled
1-1/2"
1/8" NPT
Lower

$50.90 / each

Enter location to check availability
Catalog Page #  725 

Price $50.90 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Liquid Filled
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
4CFF4
Liquid Filled
2"
1/4" NPT
Lower

$59.75 / each

Enter location to check availability
Catalog Page #  725 

Price $59.75 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Liquid Filled
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
4FMR9
Test
1-1/2"
1/8" NPT
Back

$50.30 / each

Enter location to check availability
Catalog Page #  725 

Price $50.30 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Test
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
4FMU5
Test
2"
1/4" NPT
Back

$57.30 / each

Enter location to check availability
Catalog Page #  725 

Price $57.30 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Test
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
4FMK3
Test
2"
1/4" NPT
Lower

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Test
  • Range 30 to 0" Hg Vac, -100 to 0 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material Stainless Steel
  • Socket Material Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms