Skip Content

Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0, 100 kPa Vac to 0 Range, 2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0, 100 kPa Vac to 0 Range, 2" Dial Size

TM

Price $12.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FLT5
  • Mfr. Model # 4FLT5
  • UNSPSC # 41112406
  • Catalog Page # 725
  • Catalog Group # D1338
  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard Gauges with ABS Housing
• Accuracy: ±3-2-3% Acrylic lens Connection/internal material: brass/bronze Ambient operating temp.: -40° to 150°F
Use with air and noncorrosive fluids such as water and oil in pumps, filters, compressors, and regulators. Glycerin-filled gauges have reduced pulsation and pointer vibration.

View More

Technical Specs

  • Item Vacuum Gauge
  • Gauge Type Test
  • Dial Size 2"
  • Range 30" Hg Vac to 0, 100 kPa Vac to 0
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 1" Hg
  • Accuracy +/-3-2-3%
  • Case Material ABS Plastic
  • Case Color Black
  • Socket Material Brass
  • Tube Material Bronze
  • Lens Material Acrylic
  • Ring Material Crimped Stainless Steel
  • Operating Temp. Range -40 Degrees to 150 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by This gauge is a vacuum gauge only, no pressure. The picture is deceiving. April 15, 2015
Rated 2 out of 5 by These gauges would be good in an application where there is little shock or vibration. Some of them come in indicating 4 in/hg. they can be adjusted easily but then are questionable. Its a cheap gauge for projects where you dont need durability or high accuracy. January 24, 2014
  • 2016-05-04 T22:33:36.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4FLT5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.