Skip Content

Cal-Stat Thermostat, Cartridge, Sheath Dia. 1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cal-Stat Thermostat, Cartridge, Sheath Dia. 1/2"

Price $103.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E937
  • Mfr. Model # 1A1C9
  • UNSPSC # 41112209
  • Catalog Page # 4249
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCal-Stat Thermostat
  • Thermostat TypeCartridge
  • Sheath Dia.1/2"
  • Overall Length3-1/4"
  • Insertion Depth2-1/2"
  • Switch ActionOpen on Rise
  • Switch TypeSPST
  • Number of Switches1
  • Contact Rating Resistive @ 120V5A
  • Contact Rating Resistive @ 240V3A
  • Switch Ratings @ 120VDC1A
  • Control Range-100 Degrees to 600 Degrees F
  • Differential+/- 1/2 Degrees F
  • For Use WithFryers and other Food Service Equipment and Replacement Units
  • Agency ComplianceUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

power of the heater

What is the power of this heater?
4 months ago
by
Read all my Q&A
 
Please wait while more information about whr11 is loaded.
Additional information about whr11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BrianB is loaded.
Additional information about BrianB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

These leads are 8" long and the wires is 18 AWG high temp nickle or nickle clad.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:52:19.732-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E937, prod, sort_default
1 of 1
  • 2015-08-28T19:52:19.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E937, prod, sort_default
1 of 1