Skip Content

 
Swaged Cartridge Heater, 120 Volt, 10" Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swaged Cartridge Heater, 120 Volt, 10" Leads


Technical Specs

  • Voltage 120 
  • Lead Length 10" 
  • Item Swaged Cartridge Heater 
Watts
Please Select
Length
Please Select
Watt Density
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
33 Products
Compare /
Product #
Mfr.
Model #
Watts
Length
Watt Density
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
TB380A
100
1-1/4"
115W/sq. in.
3/8"

$29.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.10 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Length 1-1/4"
  • Lead Length 10"
  • Watt Density 115W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB381A
100
1-1/2"
86W/sq. in.
3/8"

$30.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 86W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C5180A
100
2"
42W/sq. in.
1/2"

$33.85 / each

Enter location to check availability
Catalog Page #  3808 

Price $33.85 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Length 2"
  • Lead Length 10"
  • Watt Density 42W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
C3840A
100
3"
34W/sq. in.
3/8"

$33.15 / each

Enter location to check availability
Catalog Page #  3808 

Price $33.15 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Length 3"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C210A
100
7-1/2"
19W/sq. in.
1/4"

$48.50 / each

Enter location to check availability
Catalog Page #  NA

Price $48.50 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Length 7-1/2"
  • Lead Length 10"
  • Watt Density 19W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
TB3815A
150
1-1/4"
172W/sq. in.
3/8"

$32.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.60 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 1-1/4"
  • Lead Length 10"
  • Watt Density 172W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB501A
150
1-1/2"
96W/sq. in.
1/2"

$26.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $26.70 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 96W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB1017A
150
2"
128W/sq. in.
1/4"

$29.30 / each

Enter location to check availability
Catalog Page #  NA

Price $29.30 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 2"
  • Lead Length 10"
  • Watt Density 128W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
TB3816A
150
2"
85W/sq. in.
3/8"

$30.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 2"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C6360A
150
2-3/8"
41W/sq. in.
5/8"

$35.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $35.10 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 2-3/8"
  • Lead Length 10"
  • Watt Density 41W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
C3930A
150
4"
36W/sq. in.
3/8"

$36.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $36.60 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Length 4"
  • Lead Length 10"
  • Watt Density 36W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB3821A
200
2"
114W/sq. in.
3/8"

$33.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $33.70 / each

Technical Specs

  • Voltage 120
  • Watts 200
  • Length 2"
  • Lead Length 10"
  • Watt Density 114W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB5013A
200
2"
85W/sq. in.
1/2"

$36.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $36.30 / each

Technical Specs

  • Voltage 120
  • Watts 200
  • Length 2"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB3035A
200
2-1/2"
85W/sq. in.
3/8"

$33.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $33.10 / each

Technical Specs

  • Voltage 120
  • Watts 200
  • Length 2-1/2"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C3940A
200
5"
38W/sq. in.
3/8"

$31.15 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.15 / each

Technical Specs

  • Voltage 120
  • Watts 200
  • Length 5"
  • Lead Length 10"
  • Watt Density 38W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C627A
240
4-1/2"
31W/sq. in.
5/8"

$31.95 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.95 / each

Technical Specs

  • Voltage 120
  • Watts 240
  • Length 4-1/2"
  • Lead Length 10"
  • Watt Density 31W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
TB505A
250
3"
64W/sq. in.
1/2"

$29.10 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.10 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Length 3"
  • Lead Length 10"
  • Watt Density 64W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB5065A
250
4"
46W/sq. in.
1/2"

$31.80 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.80 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Length 4"
  • Lead Length 10"
  • Watt Density 46W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB503A
280
2-1/4"
102W/sq. in.
1/2"

$28.00 / each

Enter location to check availability
Catalog Page #  3808 

Price $28.00 / each

Technical Specs

  • Voltage 120
  • Watts 280
  • Length 2-1/4"
  • Lead Length 10"
  • Watt Density 102W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
C766A
300
4"
36W/sq. in.
3/4"

$48.90 / each

Enter location to check availability
Catalog Page #  3808 

Price $48.90 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Length 4"
  • Lead Length 10"
  • Watt Density 36W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB386A
300
4"
73W/sq. in.
3/8"

$31.90 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.90 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Length 4"
  • Lead Length 10"
  • Watt Density 73W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C5170A
300
6"
35W/sq. in.
1/2"

$43.85 / each

Enter location to check availability
Catalog Page #  3808 

Price $43.85 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Length 6"
  • Lead Length 10"
  • Watt Density 35W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
C692A
350
7"
27W/sq. in.
5/8"

$42.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $42.50 / each

Technical Specs

  • Voltage 120
  • Watts 350
  • Length 7"
  • Lead Length 10"
  • Watt Density 27W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
C3910A
50
1-1/2"
42W/sq. in.
3/8"

$26.55 / each

Enter location to check availability
Catalog Page #  3808 

Price $26.55 / each

Technical Specs

  • Voltage 120
  • Watts 50
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 42W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB5046A
500
2-1/2"
160W/sq. in.
1/2"

$30.95 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.95 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 2-1/2"
  • Lead Length 10"
  • Watt Density 160W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB507A
500
5"
71W/sq. in.
1/2"

$40.80 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.80 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 5"
  • Lead Length 10"
  • Watt Density 71W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB3070A
500
5"
95W/sq. in.
3/8"

$32.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.60 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 5"
  • Lead Length 10"
  • Watt Density 95W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
TB388A
500
6"
77W/sq. in.
3/8"

$37.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $37.60 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 6"
  • Lead Length 10"
  • Watt Density 77W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
C758A
500
8"
28W/sq. in.
3/4"

$51.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $51.60 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 8"
  • Lead Length 10"
  • Watt Density 28W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
TB506A
550
4"
100W/sq. in.
1/2"

$36.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $36.30 / each

Technical Specs

  • Voltage 120
  • Watts 550
  • Length 4"
  • Lead Length 10"
  • Watt Density 100W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
TB6214A
550
4"
80W/sq. in.
5/8"

$39.00 / each

Enter location to check availability
Catalog Page #  3808 

Price $39.00 / each

Technical Specs

  • Voltage 120
  • Watts 550
  • Length 4"
  • Lead Length 10"
  • Watt Density 80W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
C9770A
600
6-3/8"
33W/sq. in.
1"

$57.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $57.30 / each

Technical Specs

  • Voltage 120
  • Watts 600
  • Length 6-3/8"
  • Lead Length 10"
  • Watt Density 33W/sq. in.
  • Diameter 1"
  • Item Swaged Cartridge Heater
C3830A
75
2-3/8"
34W/sq. in.
3/8"

$29.05 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.05 / each

Technical Specs

  • Voltage 120
  • Watts 75
  • Length 2-3/8"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More