Skip Content

 
Strip Heater, 120V, 350 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strip Heater, 120V, 350 Watts

Technical Specs

  • Item Strip Heater 
  • Voltage 120 
  • Terminals Offset 
  • Watts 350 
Overall Length
Please Select
Mounting Dimension
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
OS1412-350A
12"
11"

$50.20 / each

Enter location to check availability
Catalog Page #  3803 

Price $50.20 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Offset
  • Overall Length 12"
  • Mounting Dimension 11"
  • Watts 350
OS1219-350A
19-1/2"
18-1/2"

$61.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $61.85 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Offset
  • Overall Length 19-1/2"
  • Mounting Dimension 18-1/2"
  • Watts 350
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More