Skip Content

Finned Tubular Heating Element,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Finned Tubular Heating Element, 240V

Price $170.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HK22
  • Mfr. Model # FTH50B-B
  • UNSPSC # 40101830
  • Catalog Page # 4247
  • Shipping Weight 3.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFinned Tubular Heating Element
  • Overall Length27-7/16"
  • Installation Depth26-5/16"
  • Voltage240V
  • Watts5000
  • Watt Density72W/sq. in.
  • Sheath MaterialSteel
  • MaterialSteel
  • Mounting Type3/4-16 Threads, 2" On Center
  • Max. Sheath Temp.800 Degrees F
  • Screw Size8-32
  • Phase1
  • IncludesMounting and Connection Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial Heaters and Elements
Finned Tubular Heating Elements

• 3/4-16 threaded mounting fittings with hardware 8-32 screw and nut terminals
1010 carbon steel sheath with high-temperature, corrosion-resistant finish. Sheath temperature: 800°F max. 2" center-to-center mounting.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 would have been 5 stars but the end of the heater was packed with the screws sticking out of a box that was too small in length. No damage though and these heaters have always done a great job, with long life. September 6, 2013
  • 2015-05-25T20:04:32.948-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3HK22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.