Skip Content

 
Finned Strip Heater, Offset Terminals, 240V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Offset Terminals, 240V Volt

Technical Specs

  • Voltage 240 
  • Item Finned Strip Heater 
Watts
Please Select
Watt Density
Please Select
Overall Length
Please Select
Mounting Dimension
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VULCAN 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Watts
Watt Density
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
OSF1523-1000B
1000
14W/sq. in.
23-3/4"
22-3/4"

$94.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $94.60 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Watt Density 14W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 23-3/4"
  • Mounting Dimension 22-3/4"
OSF1519-1000B
1000
18W/sq. in.
19-1/2"
18-1/2"

$85.10 / each

Enter location to check availability
Catalog Page #  3804 

Price $85.10 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Watt Density 18W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 19-1/2"
  • Mounting Dimension 18-1/2"
OSF1517-1000B
1000
21W/sq. in.
17-7/8"
16-7/8"

$77.90 / each

Enter location to check availability
Catalog Page #  3804 

Price $77.90 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Watt Density 21W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 17-7/8"
  • Mounting Dimension 16-7/8"
OSF1515-1250B
1250
32W/sq. in.
15-1/4"
14-1/4"

$71.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $71.60 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Watt Density 32W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 15-1/4"
  • Mounting Dimension 14-1/4"
OSF1525-1500B
1500
20W/sq. in.
25-1/2"
24-1/2"

$100.50 / each

Enter location to check availability
Catalog Page #  3804 

Price $100.50 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Watt Density 20W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 25-1/2"
  • Mounting Dimension 24-1/2"
OSF1517-1550B
1550
32W/sq. in.
17-7/8"
16-7/8"

$81.85 / each

Enter location to check availability
Catalog Page #  3804 

Price $81.85 / each

Technical Specs

  • Voltage 240
  • Watts 1550
  • Watt Density 32W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 17-7/8"
  • Mounting Dimension 16-7/8"
OSF1530-1800B
1800
19W/sq. in.
30-1/2"
29-1/2"

$134.65 / each

Enter location to check availability
Catalog Page #  3804 

Price $134.65 / each

Technical Specs

  • Voltage 240
  • Watts 1800
  • Watt Density 19W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 30-1/2"
  • Mounting Dimension 29-1/2"
OSF1521-1900B
1900
32W/sq. in.
21"
20"

$88.55 / each

Enter location to check availability
Catalog Page #  3804 

Price $88.55 / each

Technical Specs

  • Voltage 240
  • Watts 1900
  • Watt Density 32W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 21"
  • Mounting Dimension 20"
OSF1548-2250B
2250
14W/sq. in.
48"
47"

$181.25 / each

Enter location to check availability
Catalog Page #  3804 

Price $181.25 / each

Technical Specs

  • Voltage 240
  • Watts 2250
  • Watt Density 14W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 48"
  • Mounting Dimension 47"
OSF1510-350B
350
16W/sq. in.
10-1/2"
9-1/2"

$53.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $53.80 / each

Technical Specs

  • Voltage 240
  • Watts 350
  • Watt Density 16W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 10-1/2"
  • Mounting Dimension 9-1/2"
OSF1510-475B
475
22W/sq. in.
10-1/2"
9-1/2"

$63.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $63.35 / each

Technical Specs

  • Voltage 240
  • Watts 475
  • Watt Density 22W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 10-1/2"
  • Mounting Dimension 9-1/2"
OSF1510-725B
725
33W/sq. in.
10-1/2"
9-1/2"

$55.50 / each

Enter location to check availability
Catalog Page #  3804 

Price $55.50 / each

Technical Specs

  • Voltage 240
  • Watts 725
  • Watt Density 33W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 10-1/2"
  • Mounting Dimension 9-1/2"
OSF1517-750B
750
15W/sq. in.
17-7/8"
16-7/8"

$76.40 / each

Enter location to check availability
Catalog Page #  3804 

Price $76.40 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Watt Density 15W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 17-7/8"
  • Mounting Dimension 16-7/8"
OSF1514-750B
750
22W/sq. in.
14"
13"

$68.25 / each

Enter location to check availability
Catalog Page #  3804 

Price $68.25 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Watt Density 22W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 14"
  • Mounting Dimension 13"
OSF1512-9008
900
33W/sq. in.
12"
11"

$66.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $66.80 / each

Technical Specs

  • Voltage 240
  • Watts 900
  • Watt Density 33W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 12"
  • Mounting Dimension 11"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More