Skip Content

 
Finned Strip Heater, Offset Terminals, 120V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Offset Terminals, 120V Volt


Technical Specs

  • ItemFinned Strip Heater 
  • Voltage120V 
Overall Length
Please Select
Mounting Dimension
Please Select
Watts
Please Select
Watt Density
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Watts
Watt Density
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
OSF1510-350A
10-1/2"
9-1/2"
350
16W/sq. in.

$53.65 / each

Finned Strip Heater,120V,10-1/2 In. L
Catalog Page #  4246 

Price $53.65 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts350
  • Watt Density16W/sq. in.
OSF1510-475A
10-1/2"
9-1/2"
475
22W/sq. in.

$56.30 / each

Finned Strip Heater,120V,10-1/2 In. L
Catalog Page #  4246 

Price $56.30 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts475
  • Watt Density22W/sq. in.
OSF1510-725A
10-1/2"
9-1/2"
725
33W/sq. in.

$54.45 / each

Finned Strip Heater,120V,10-1/2 In. L
Catalog Page #  4246 

Price $54.45 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts725
  • Watt Density33W/sq. in.
OSF1512-900A
12"
11"
900
33W/sq. in.

$62.80 / each

Finned Strip Heater,12 In. L,1200 Deg F
Catalog Page #  4246 

Price $62.80 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length12"
  • Mounting Dimension11"
  • Watts900
  • Watt Density33W/sq. in.
OSF1514-750A
14"
13"
750
22W/sq. in.

Limited Quantity Available

$18.13 / each

Finned Strip Heater,14 In. L,1200 Deg F
Catalog Page #  NA

Clearance Price $18.13 / each

Price $66.05 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts750
  • Watt Density22W/sq. in.
OSF1515-1250A
15-1/4"
14-1/4"
1250
32W/sq. in.

$68.10 / each

Finned Strip Heater,120V,15-1/4 In. L
Catalog Page #  4246 

Price $68.10 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length15-1/4"
  • Mounting Dimension14-1/4"
  • Watts1250
  • Watt Density32W/sq. in.
OSF1517-1550A
17-7/8"
16-7/8"
1550
32W/sq. in.

$82.85 / each

Finned Strip Heater,120V,17-7/8 In. L
Catalog Page #  4246 

Price $82.85 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts1550
  • Watt Density32W/sq. in.
OSF1517-750A
17-7/8"
16-7/8"
750
15W/sq. in.

Limited Quantity Available

$64.71 / each

Finned Strip Heater,120V,17-7/8 In. L
Catalog Page #  NA

Clearance Price $64.71 / each

Price $71.90 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts750
  • Watt Density15W/sq. in.
OSF1521-1900A
21"
20"
1900
32W/sq. in.

$87.10 / each

Finned Strip Heater,21 In. L,1200 Deg F
Catalog Page #  4246 

Price $87.10 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length21"
  • Mounting Dimension20"
  • Watts1900
  • Watt Density32W/sq. in.
OSF1525-1500A
25-1/2"
24-1/2"
1500
20W/sq. in.

$97.50 / each

Finned Strip Heater,120V,25-1/2 In. L
Catalog Page #  4246 

Price $97.50 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length25-1/2"
  • Mounting Dimension24-1/2"
  • Watts1500
  • Watt Density20W/sq. in.