Skip Content

Small Engine Fuel, 2 Cycle,1 gal.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Small Engine Fuel, 2 Cycle, 1 gal., PK6

Price $144.65 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46T345
  • Mfr. Model # 6236
  • UNSPSC # 15111701
  • Catalog Page # 1418
  • Shipping Weight 40.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmall Engine Fuel, 2 Cycle
  • Size1 gal.
  • AppearanceBlue
  • Flash Point (F)-22 Degrees
  • Specific Gravity0.7-0.8 @ 68 Degrees F
  • CharacteristicsEngineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
  • ApplicationVP-SEF 2-Cycle Blends Are Pre-Mixed With Oil And Are Ready To Pour. Contains High Quality, Clean Burning Synthetic Oil And Is Virtually Smoke-Free.
  • StandardsAPI TC, ISO-LEGD, JASO FD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Ethanol-free
Keeps fuel stable during the off-season and provides for easier, more dependable starts.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have several questions:

Are the 5 gallon VP containers considered to be osha approved safety cans?

Are they required to be stored in a flammable liquids cabinet?

Is there an established transfer procedure from the VP container into a smaller container?

Thanks
8 months ago
by
Read all my Q&A
 
Please wait while more information about Jritter is loaded.
Additional information about Jritter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The can this product comes in is not classified as an approved safety can for the safe storage of flammable liquids. OSHA does not approve product, however for the more exact definition of a safety can for flammables it is here: "NFPA 30 and OSHA 29 Code of Federal Regulations (CFR) 1910.106 (a)(29) define a safety can as, "an approved container of not more than 5 gallons (18.9 liters) capacity, having a spring-closing lid and spout cover so designed that it will safely relieve internal pressure when subjected to fire exposure."
It is possible that your local codes require this product to be stored properly in a flammable storage cabinet. This would most likely depend on how much you have and what your local requirements are for storage. For this you may need to contact your local Fire Marshal. For more information on proper transfer of and storage of flammable liquids you can access Grainger Quick Tips Document # 179, link here http://www.grainger.com/content/qt-...
7 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1