Skip Content

Small Engine Fuel, 4 Cycle,1 qt.,PK8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Small Engine Fuel, 4 Cycle, 1 qt., PK8

Price $76.85 / pkg. of 8

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46T342
  • Mfr. Model # 6208
  • UNSPSC # 15111701
  • Catalog Page # 1418
  • Shipping Weight 15.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmall Engine Fuel, 4 Cycle
  • Size1 qt.
  • AppearanceClear
  • Flash Point (F)-22 Degrees
  • Specific Gravity0.7-0.8 @ 68 Degrees F
  • CharacteristicsEngineered for Carburetors and Fuel Injection Systems. Protects Fuel Systems, Saves Carburetors, Enables Worry-free Long-Term Storage, Burns Cleaner and Extends Engine Life. Also Won't Attract Moisture, Oxidize or Form Gummy Deposits in Carburetor.
  • Application4-Cycle Fuel Is a Straight 94 Octane Fuel Blended With No Ethanol. It Prevents Ethanol-Related Fuel System Damage that Fuel Stabilizers Can't Fix.
  • StandardsAPI TC, ISO-LEGD, JASO FD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Ethanol-free
Keeps fuel stable during the off-season and provides for easier, more dependable starts.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.