Skip Content

Arbor Wire Wheel Brush, Synthetic, 6" Brush Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Arbor Wire Wheel Brush, Synthetic, 6" Brush Dia.

Clearance Price $5.00 / each

Price $21.02 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PBH8
  • Mfr. Model # 36444
  • UNSPSC # 27111907
  • Catalog Page # 3373
  • Shipping Weight 0.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Wheel Brush
  • Bristle TypeSynthetic
  • Mounting TypeArbor
  • Brush Dia.6"
  • Face Width3/4"
  • Wire Dia.0.026"
  • Arbor Hole5/8" to 1/2"
  • Max. RPM4500
  • Fill MaterialAbrasive Nylon (Medium/Fine)
  • Trim Length1"
  • For Use WithLow RPM Portable Drills
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Out of stock

It would be nice if your website would tell me the item is out of stock before I enter in my billing address, credit card info, and shipping info...
2 months ago
by
Read all my Q&A
 
Please wait while more information about BeeRett is loaded.
Additional information about BeeRett could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thanks for taking the time to let us know about your experience. And I'm sorry that the on line buying process caused you to spend your time entering data when the item was out of stock. I will let the appropriate people know what happened and do all I can to fix this in the future.
1 month, 4 weeks ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-02T19:58:11.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBH8, prod, sort_default
1 of 1
  • 2015-07-02T19:58:11.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PBH8, prod, sort_default
1 of 1