Skip Content

 
Polishing Bonnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polishing Bonnet

VORTEC


Technical Specs

  • ItemPolishing Bonnet 
  • ColorWhite 
Shop Items By:Clearance Items 
Diameter
Please Select
Thickness
Please Select
Material
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thickness
Material
Availability
Price
Qty
36764
7"
1/8"
Terry Cloth

Limited Quantity Available

$3.79 / each

Polishing Bonnet,7 In,Terry Cloth
Catalog Page #  NA

Clearance Price:
$3.79 / each

Price: $6.51 / each

Technical Specs

  • ItemPolishing Bonnet
  • Diameter7"
  • Thickness1/8"
  • MaterialTerry Cloth
  • ColorWhite
36766
9"
1-1/8"
Terry Cloth

Limited Quantity Available

$0.95 / each

Polishing Bonnet,9 In,Terry Cloth
Catalog Page #  NA

Clearance Price:
$0.95 / each

Price: $7.14 / each

Technical Specs

  • ItemPolishing Bonnet
  • Diameter9"
  • Thickness1-1/8"
  • MaterialTerry Cloth
  • ColorWhite
36754
9"
1-1/8"
Wool

Limited Quantity Available

$6.96 / each

Polishing Bonnet,9 In,Wool
Catalog Page #  NA

Clearance Price:
$6.96 / each

Price: $11.98 / each

Technical Specs

  • ItemPolishing Bonnet
  • Diameter9"
  • Thickness1-1/8"
  • MaterialWool
  • ColorWhite