Skip Content

 
Buffing Wheel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Buffing Wheel


Technical Specs

  • ItemBuffing Wheel 
  • MaterialCotton 
  • Number of Plies30 
Style
Please Select
Diameter
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Style
Diameter
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
36719
Loose Sewn
10"
1"

$15.31 / each

Enter location to check availability
Buffing Wheel,Loose Sewn,10 In Dia.
Catalog Page #  NA

Clearance Price $15.31 / each

Price $26.85 / each

Technical Specs

  • ItemBuffing Wheel
  • StyleLoose Sewn
  • MaterialCotton
  • Diameter10"
  • Thickness1"
  • Number of Plies30
36702
Loose Sewn
4"
1"

$3.38 / each

Enter location to check availability
Buffing Wheel,Loose Sewn,4 In Dia.
Catalog Page #  NA

Clearance Price $3.38 / each

Price $5.79 / each

Technical Specs

  • ItemBuffing Wheel
  • StyleLoose Sewn
  • MaterialCotton
  • Diameter4"
  • Thickness1"
  • Number of Plies30
36700
Spiral Sewn
4"
3/8"

$4.84 / each

Enter location to check availability
Buffing Wheel,Spiral Sewn,4 In Dia.
Catalog Page #  NA

Clearance Price $4.84 / each

Price $8.29 / each

Technical Specs

  • ItemBuffing Wheel
  • StyleSpiral Sewn
  • MaterialCotton
  • Diameter4"
  • Thickness3/8"
  • Number of Plies30
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More