Skip Content

Belt-Driven Generator,Top Position,2400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Belt-Driven Generator, Top Position, 2400

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6LFT1
  • Mfr. Model # AB30T
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 55.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Generator Head
  • Rated Watts 2400
  • kVA Rating 3
  • Voltage 120
  • Amps @ 120/240V 20/NA
  • Surge Watts 3000
  • Min. Required Engine HP 5
  • Outlets (1) 20A @120V 5-20R
  • Shaft Dia. 7/8"
  • Shaft Position Top
  • Length 16-1/8"
  • Width 8-1/2"
  • Height 10-1/2"
  • Belt Type V
  • Number of Grooves 1
  • Shaft Rotation CW/CCW
  • RPM 3600
  • Phase 1
  • Power Factor 1
  • Hz 60
  • Circuit Breaker Yes
  • Bearings Sealed Ball
  • Enclosure Aluminum
  • Includes Voltmeter
  • Warranty 2 yr.
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.