Skip Content

 
Solid End Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solid End Cap

VNE

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Solid End Cap 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG16A1.5
T304 Stainless Steel
Clamp
1-1/2"

$5.19 / each

Enter location to check availability
Catalog Page #  3471 

Price $5.19 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A2.0
T304 Stainless Steel
Clamp
2"

$7.01 / each

Enter location to check availability
Catalog Page #  3471 

Price $7.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A2.5
T304 Stainless Steel
Clamp
2-1/2"

$10.60 / each

Enter location to check availability
Catalog Page #  3471 

Price $10.60 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A3.0
T304 Stainless Steel
Clamp
3"

$14.67 / each

Enter location to check availability
Catalog Page #  3471 

Price $14.67 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A4.0
T304 Stainless Steel
Clamp
4"

$25.90 / each

Enter location to check availability
Catalog Page #  3471 

Price $25.90 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L.75
T316L Stainless Steel
Clamp
1/2" and 3/4"

$8.08 / each

Enter location to check availability
Catalog Page #  3471 

Price $8.08 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2" and 3/4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L1.5
T316L Stainless Steel
Clamp
1" and 1-1/2"

$6.85 / each

Enter location to check availability
Catalog Page #  3471 

Price $6.85 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1" and 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L2.0
T316L Stainless Steel
Clamp
2"

$9.13 / each

Enter location to check availability
Catalog Page #  3471 

Price $9.13 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L2.5
T316L Stainless Steel
Clamp
2-1/2"

$13.72 / each

Enter location to check availability
Catalog Page #  3471 

Price $13.72 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L3.0
T316L Stainless Steel
Clamp
3"

$18.10 / each

Enter location to check availability
Catalog Page #  3471 

Price $18.10 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A6.0
T316L Stainless Steel
Clamp
6"

$104.10 / each

Enter location to check availability
Catalog Page #  3471 

Price $104.10 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 6"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG16A-6L4.0
T316L Stainless Steel
4"

$36.50 / each

Enter location to check availability
Catalog Page #  NA

Price $36.50 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More