Skip Content

 
Short Tangent Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Short Tangent Elbow, 45 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemShort Tangent Elbow, 45 Degrees 
  • Connection TypeButt Weld 
  • Surface Finish180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
E2WK1.0
T304 Stainless Steel
1"

$27.75 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 1
Catalog Page #  3890 

Price $27.75 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size1"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK1.5
T304 Stainless Steel
1-1/2"

$27.75 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 1-1/2
Catalog Page #  3890 

Price $27.75 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size1-1/2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK2.0
T304 Stainless Steel
2"

$31.50 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 2
Catalog Page #  3890 

Price $31.50 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK2.5
T304 Stainless Steel
2-1/2"

$45.90 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 2-1/2
Catalog Page #  3890 

Price $45.90 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size2-1/2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK3.0
T304 Stainless Steel
3"

$51.45 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 3
Catalog Page #  3890 

Price $51.45 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size3"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK4.0
T304 Stainless Steel
4"

$89.55 / each

Enter location to check availability
T304 Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 4
Catalog Page #  3890 

Price $89.55 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT304 Stainless Steel
  • Connection TypeButt Weld
  • Tube Size4"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L1.0
T316L Stainless Steel
1"

$42.95 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 1
Catalog Page #  3890 

Price $42.95 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size1"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L1.5
T316L Stainless Steel
1-1/2"

$41.25 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 1-1/2
Catalog Page #  3890 

Price $41.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size1-1/2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L2.0
T316L Stainless Steel
2"

$48.10 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 2
Catalog Page #  3890 

Price $48.10 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L2.5
T316L Stainless Steel
2-1/2"

$57.05 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 2-1/2
Catalog Page #  3890 

Price $57.05 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size2-1/2"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L3.0
T316L Stainless Steel
3"

$69.25 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 3
Catalog Page #  3890 

Price $69.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size3"
  • Surface Finish180 Grit I.D./150 Grit O.D.
E2WK-6L4.0
T316L Stainless Steel
4"

$143.25 / each

Enter location to check availability
T316L Stainless Steel, Short Tangent Elbow, 45° Butt Weld Connection Type, 4
Catalog Page #  3890 

Price $143.25 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemShort Tangent Elbow, 45 Degrees
  • Body MaterialT316L Stainless Steel
  • Connection TypeButt Weld
  • Tube Size4"
  • Surface Finish180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More