Skip Content

 
Short Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Short Ferrule

VNE

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Short Ferrule 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
14PR1.0
T304 Stainless Steel
Bevel Seat
1"

$8.51 / each

Enter location to check availability
Catalog Page #  NA

Price $8.51 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
14PR1.5
T304 Stainless Steel
Bevel Seat
1-1/2"

$9.99 / each

Enter location to check availability
Catalog Page #  NA

Price $9.99 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
14PR2.0
T304 Stainless Steel
Bevel Seat
2"

$12.64 / each

Enter location to check availability
Catalog Page #  NA

Price $12.64 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
14PR2.5
T304 Stainless Steel
Bevel Seat
2-1/2"

$21.11 / each

Enter location to check availability
Catalog Page #  NA

Price $21.11 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
14PR3.0
T304 Stainless Steel
Bevel Seat
3"

$25.10 / each

Enter location to check availability
Catalog Page #  NA

Price $25.10 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
14PR4.0
T304 Stainless Steel
Bevel Seat
4"

$39.65 / each

Enter location to check availability
Catalog Page #  NA

Price $39.65 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS1.0
T304 Stainless Steel
Clamp
1"

$5.19 / each

Enter location to check availability
Catalog Page #  3472 

Price $5.19 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS1.5
T304 Stainless Steel
Clamp
1-1/2"

$5.28 / each

Enter location to check availability
Catalog Page #  3472 

Price $5.28 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS2.0
T304 Stainless Steel
Clamp
2"

$6.34 / each

Enter location to check availability
Catalog Page #  3472 

Price $6.34 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS2.5
T304 Stainless Steel
Clamp
2-1/2"

$9.53 / each

Enter location to check availability
Catalog Page #  3472 

Price $9.53 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS3.0
T304 Stainless Steel
Clamp
3"

$13.42 / each

Enter location to check availability
Catalog Page #  3472 

Price $13.42 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS4.0
T304 Stainless Steel
Clamp
4"

$21.54 / each

Enter location to check availability
Catalog Page #  3472 

Price $21.54 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L.5
T316L Stainless Steel
Clamp
1/2"

$11.96 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.96 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L.75
T316L Stainless Steel
Clamp
3/4"

$11.57 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.57 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L1.0
T316L Stainless Steel
Clamp
1"

$6.72 / each

Enter location to check availability
Catalog Page #  3472 

Price $6.72 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L1.5
T316L Stainless Steel
Clamp
1-1/2"

$6.72 / each

Enter location to check availability
Catalog Page #  3472 

Price $6.72 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L2.0
T316L Stainless Steel
Clamp
2"

$7.68 / each

Enter location to check availability
Catalog Page #  3472 

Price $7.68 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L2.5
T316L Stainless Steel
Clamp
2-1/2"

$14.94 / each

Enter location to check availability
Catalog Page #  3472 

Price $14.94 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L3.0
T316L Stainless Steel
Clamp
3"

$18.26 / each

Enter location to check availability
Catalog Page #  3472 

Price $18.26 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2CS-6L4.0
T316L Stainless Steel
Clamp
4"

$28.05 / each

Enter location to check availability
Catalog Page #  3472 

Price $28.05 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Short Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More