Skip Content

 
Segment Clamp, 3-Piece close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Segment Clamp, 3-Piece

VNE

Technical Specs

  • Fittings Sub-Category Clamps 
  • Item Segment Clamp, 3-Piece 
  • Body Material T304 Stainless Steel 
For Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
For Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
13MHHS1.5
1" and 1-1/2"
600 psi@70 Degrees F

$20.14 / each

Enter location to check availability
Catalog Page #  3472 

Price $20.14 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Segment Clamp, 3-Piece
  • Body Material T304 Stainless Steel
  • For Tube Size 1" and 1-1/2"
  • Max. Pressure 600 psi@70 Degrees F
13MHHS2.0
2"
550 psi@70 Degrees F

$22.56 / each

Enter location to check availability
Catalog Page #  3472 

Price $22.56 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Segment Clamp, 3-Piece
  • Body Material T304 Stainless Steel
  • For Tube Size 2"
  • Max. Pressure 550 psi@70 Degrees F
13MHHS2.5
2-1/2"
450 psi@70 Degrees F

$27.10 / each

Enter location to check availability
Catalog Page #  3472 

Price $27.10 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Segment Clamp, 3-Piece
  • Body Material T304 Stainless Steel
  • For Tube Size 2-1/2"
  • Max. Pressure 450 psi@70 Degrees F
13MHHS3.0
3"
350 psi@70 Degrees F

$31.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $31.00 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Segment Clamp, 3-Piece
  • Body Material T304 Stainless Steel
  • For Tube Size 3"
  • Max. Pressure 350 psi@70 Degrees F
13MHHS4.0
4"
250 psi@70 Degrees F

$37.70 / each

Enter location to check availability
Catalog Page #  3472 

Price $37.70 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item Segment Clamp, 3-Piece
  • Body Material T304 Stainless Steel
  • For Tube Size 4"
  • Max. Pressure 250 psi@70 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More