Skip Content

 
Roll-On Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Roll-On Ferrule

VNE

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Roll-On Ferrule 
  • Connection Type Clamp 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG14R1.0
T304 Stainless Steel
1"

$6.90 / each

Enter location to check availability
Catalog Page #  3472 

Price $6.90 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R1.5
T304 Stainless Steel
1-1/2"

$6.89 / each

Enter location to check availability
Catalog Page #  3472 

Price $6.89 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R2.0
T304 Stainless Steel
2"

$10.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $10.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R2.5
T304 Stainless Steel
2-1/2"

$15.47 / each

Enter location to check availability
Catalog Page #  3472 

Price $15.47 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R3.0
T304 Stainless Steel
3"

$19.22 / each

Enter location to check availability
Catalog Page #  3472 

Price $19.22 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R4.0
T304 Stainless Steel
4"

$26.85 / each

Enter location to check availability
Catalog Page #  3472 

Price $26.85 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L1.0
T316L Stainless Steel
1"

$15.57 / each

Enter location to check availability
Catalog Page #  3472 

Price $15.57 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L1.5
T316L Stainless Steel
1-1/2"

$10.74 / each

Enter location to check availability
Catalog Page #  3472 

Price $10.74 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L2.0
T316L Stainless Steel
2"

$14.03 / each

Enter location to check availability
Catalog Page #  3472 

Price $14.03 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L2.5
T316L Stainless Steel
2-1/2"

$24.63 / each

Enter location to check availability
Catalog Page #  3472 

Price $24.63 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L3.0
T316L Stainless Steel
3"

$37.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $37.35 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14R-6L4.0
T316L Stainless Steel
4"

$92.90 / each

Enter location to check availability
Catalog Page #  3472 

Price $92.90 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Roll-On Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More