Skip Content

 
Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Adapter

VNE


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Connection Type Clamp x MNPT 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG211.0
T304 Stainless Steel
1"

$68.90 / each

Enter location to check availability
Catalog Page #  3471 

Price $68.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG211.5
T304 Stainless Steel
1-1/2"

$71.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $71.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG212.0
T304 Stainless Steel
2"

$82.30 / each

Enter location to check availability
Catalog Page #  3471 

Price $82.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG212.5
T304 Stainless Steel
2-1/2"

$125.15 / each

Enter location to check availability
Catalog Page #  3471 

Price $125.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG213.0
T304 Stainless Steel
3"

$160.75 / each

Enter location to check availability
Catalog Page #  3471 

Price $160.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG214.0
T304 Stainless Steel
4"

$219.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $219.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L1.0
T316L Stainless Steel
1"

$81.10 / each

Enter location to check availability
Catalog Page #  3471 

Price $81.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L1.5
T316L Stainless Steel
1-1/2"

$87.80 / each

Enter location to check availability
Catalog Page #  3471 

Price $87.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L2.0
T316L Stainless Steel
2"

$121.45 / each

Enter location to check availability
Catalog Page #  3471 

Price $121.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L2.5
T316L Stainless Steel
2-1/2"

$166.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $166.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L3.0
T316L Stainless Steel
3"

$217.75 / each

Enter location to check availability
Catalog Page #  3471 

Price $217.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG21-6L4.0
T316L Stainless Steel
4"

$318.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $318.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x MNPT
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More