Skip Content

 
Hose Barb Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hose Barb Adapter

VNE

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Hose Barb Adapter 
  • Connection Type Clamp x Hose Barb 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG14RT1.0
T304 Stainless Steel
1"

$41.20 / each

Enter location to check availability
Catalog Page #  3471 

Price $41.20 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT1.5
T304 Stainless Steel
1-1/2"

$41.25 / each

Enter location to check availability
Catalog Page #  3471 

Price $41.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT2.0
T304 Stainless Steel
2"

$52.90 / each

Enter location to check availability
Catalog Page #  3471 

Price $52.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT2.5
T304 Stainless Steel
2-1/2"

$72.25 / each

Enter location to check availability
Catalog Page #  3471 

Price $72.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT3.0
T304 Stainless Steel
3"

$87.55 / each

Enter location to check availability
Catalog Page #  3471 

Price $87.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT4.0
T304 Stainless Steel
4"

$223.00 / each

Enter location to check availability
Catalog Page #  3471 

Price $223.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT6L.5
T316L Stainless Steel
1/2"

$80.05 / each

Enter location to check availability
Catalog Page #  3471 

Price $80.05 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT6L.75
T316L Stainless Steel
3/4"

$79.05 / each

Enter location to check availability
Catalog Page #  3471 

Price $79.05 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 3/4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L1.0
T316L Stainless Steel
1"

$81.65 / each

Enter location to check availability
Catalog Page #  3471 

Price $81.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L1.5
T316L Stainless Steel
1-1/2"

$84.75 / each

Enter location to check availability
Catalog Page #  3471 

Price $84.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L2.0
T316L Stainless Steel
2"

$102.25 / each

Enter location to check availability
Catalog Page #  3471 

Price $102.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L2.5
T316L Stainless Steel
2-1/2"

$141.70 / each

Enter location to check availability
Catalog Page #  3471 

Price $141.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L3.0
T316L Stainless Steel
3"

$162.25 / each

Enter location to check availability
Catalog Page #  3471 

Price $162.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14RT-6L4.0
T316L Stainless Steel
4"

$260.50 / each

Enter location to check availability
Catalog Page #  3471 

Price $260.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Hose Barb Adapter
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Hose Barb
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More