Skip Content

 
High Pressure Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Clamp

VNE

Technical Specs

  • Fittings Sub-Category Clamps 
  • Item High Pressure Clamp 
  • Body Material T304 Stainless Steel 
For Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
For Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
13MHP.75
1/2" and 3/4"
1500 psi@70 Degrees F

$20.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $20.75 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 1/2" and 3/4"
  • Max. Pressure 1500 psi@70 Degrees F
13MHP1.5
1" and 1-1/2"
1500 psi@70 Degrees F

$21.67 / each

Enter location to check availability
Catalog Page #  3472 

Price $21.67 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 1" and 1-1/2"
  • Max. Pressure 1500 psi@70 Degrees F
13MHP2.0
2"
1000 psi@70 Degrees F

$28.90 / each

Enter location to check availability
Catalog Page #  3472 

Price $28.90 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 2"
  • Max. Pressure 1000 psi@70 Degrees F
13MHP2.5
2-1/2"
1000 psi@70 Degrees F

$31.10 / each

Enter location to check availability
Catalog Page #  3472 

Price $31.10 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 2-1/2"
  • Max. Pressure 1000 psi@70 Degrees F
13MHP3.0
3"
1000 psi@70 Degrees F

$39.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $39.25 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 3"
  • Max. Pressure 1000 psi@70 Degrees F
13MHP4.0
4"
1000 psi@70 Degrees F

$41.70 / each

Enter location to check availability
Catalog Page #  3472 

Price $41.70 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item High Pressure Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 4"
  • Max. Pressure 1000 psi@70 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More