Skip Content

 
Hex Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Nut

VNE

Technical Specs

  • Fittings Sub-Category Nuts 
  • Item Hex Nut 
  • Body Material T304 Stainless Steel 
  • Connection Type Bevel Seat 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
13H1.0
1"

$13.43 / each

Enter location to check availability
Catalog Page #  NA

Price $13.43 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 1"
13H1.5
1-1/2"

$19.66 / each

Enter location to check availability
Catalog Page #  NA

Price $19.66 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 1-1/2"
13H2.0
2"

$24.67 / each

Enter location to check availability
Catalog Page #  NA

Price $24.67 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 2"
13H2.5
2-1/2"

$36.00 / each

Enter location to check availability
Catalog Page #  NA

Price $36.00 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 2-1/2"
13H3.0
3"

$40.25 / each

Enter location to check availability
Catalog Page #  NA

Price $40.25 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 3"
13H4.0
4"

$74.30 / each

Enter location to check availability
Catalog Page #  NA

Price $74.30 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Hex Nut
  • Body Material T304 Stainless Steel
  • Connection Type Bevel Seat
  • Tube Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More