Skip Content

 
Hex Hanger with Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Hanger with Insert


Technical Specs

  • Fittings Sub-CategoryHangers 
  • ItemHex Hanger with Insert 
  • Body MaterialT304 Stainless Steel/Polypropylene 
For Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
For Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
E24PVC.5
1/2"

$11.98 / each

Hex Hanger with Insert,1/2 In.
Catalog Page #  3890 

Price $11.98 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size1/2"
E24PVC.75
3/4"

$15.12 / each

Hex Hanger with Insert,3/4 In.
Catalog Page #  3890 

Price $15.12 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size3/4"
E24PVC1.0
1"

$15.17 / each

Hex Hanger with Insert,1 In.
Catalog Page #  3890 

Price $15.17 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size1"
E24PVC1.5
1-1/2"

$15.60 / each

Hex Hanger with Insert,1-1/2 In.
Catalog Page #  3890 

Price $15.60 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size1-1/2"
E24PVC2.0
2"

$15.67 / each

Hex Hanger with Insert,2 In.
Catalog Page #  3890 

Price $15.67 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size2"
E24PVC2.5
2-1/2"

$17.88 / each

Hex Hanger with Insert,2-1/2 In.
Catalog Page #  3890 

Price $17.88 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size2-1/2"
E24PVC3.0
3"

$21.05 / each

Hex Hanger with Insert,3 In.
Catalog Page #  3890 

Price $21.05 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size3"
E24PVC4.0
4"

$26.00 / each

Hex Hanger with Insert,4 In.
Catalog Page #  3890 

Price $26.00 / each

Technical Specs

  • Fittings Sub-CategoryHangers
  • ItemHex Hanger with Insert
  • Body MaterialT304 Stainless Steel/Polypropylene
  • For Tube Size4"