Skip Content

 
Hex Hanger with Grommets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Hanger with Grommets

VNE

Technical Specs

  • Fittings Sub-Category Hangers 
  • Item Hex Hanger with Grommets 
  • Body Material T304 Stainless Steel/Alcryn 
For Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
For Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
E24.5
1/2"

$15.68 / each

Enter location to check availability
Catalog Page #  3472 

Price $15.68 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 1/2"
E24.75
3/4"

$16.06 / each

Enter location to check availability
Catalog Page #  3472 

Price $16.06 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 3/4"
E241.0
1"

$14.61 / each

Enter location to check availability
Catalog Page #  3472 

Price $14.61 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 1"
E241.5
1-1/2"

$15.63 / each

Enter location to check availability
Catalog Page #  3472 

Price $15.63 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 1-1/2"
E242.0
2"

$16.83 / each

Enter location to check availability
Catalog Page #  3472 

Price $16.83 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 2"
E242.5
2-1/2"

$18.23 / each

Enter location to check availability
Catalog Page #  3472 

Price $18.23 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 2-1/2"
E243.0
3"

$21.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $21.75 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 3"
E244.0
4"

$28.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $28.25 / each

Technical Specs

  • Fittings Sub-Category Hangers
  • Item Hex Hanger with Grommets
  • Body Material T304 Stainless Steel/Alcryn
  • For Tube Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More