Skip Content

 
Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ferrule

VNE

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Ferrule 
  • Connection Type Clamp 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG14AM71.0
T304 Stainless Steel
1"

$7.39 / each

Enter location to check availability
Catalog Page #  3472 

Price $7.39 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM71.5
T304 Stainless Steel
1-1/2"

$7.79 / each

Enter location to check availability
Catalog Page #  3472 

Price $7.79 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM72.0
T304 Stainless Steel
2"

$10.28 / each

Enter location to check availability
Catalog Page #  3472 

Price $10.28 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM72.5
T304 Stainless Steel
2-1/2"

$13.42 / each

Enter location to check availability
Catalog Page #  3472 

Price $13.42 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM73.0
T304 Stainless Steel
3"

$17.36 / each

Enter location to check availability
Catalog Page #  3472 

Price $17.36 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM74.0
T304 Stainless Steel
4"

$23.80 / each

Enter location to check availability
Catalog Page #  3472 

Price $23.80 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L.5
T316L Stainless Steel
1/2"

$11.57 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.57 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L.75
T316L Stainless Steel
3/4"

$11.57 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.57 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L1.0
T316L Stainless Steel
1"

$11.37 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.37 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L1.5
T316L Stainless Steel
1-1/2"

$11.17 / each

Enter location to check availability
Catalog Page #  3472 

Price $11.17 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L2.0
T316L Stainless Steel
2"

$12.63 / each

Enter location to check availability
Catalog Page #  3472 

Price $12.63 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L2.5
T316L Stainless Steel
2-1/2"

$22.06 / each

Enter location to check availability
Catalog Page #  3472 

Price $22.06 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L3.0
T316L Stainless Steel
3"

$21.93 / each

Enter location to check availability
Catalog Page #  3472 

Price $21.93 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG14AM7-6L4.0
T316L Stainless Steel
4"

$34.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $34.35 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More