Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

VNE

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG2C1.0
T304 Stainless Steel
Clamp
1"

$37.60 / each

Enter location to check availability
Catalog Page #  3472 

Price $37.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C1.5
T304 Stainless Steel
Clamp
1-1/2"

$37.95 / each

Enter location to check availability
Catalog Page #  3472 

Price $37.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C2.0
T304 Stainless Steel
Clamp
2"

$48.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $48.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C2.5
T304 Stainless Steel
Clamp
2-1/2"

$68.05 / each

Enter location to check availability
Catalog Page #  3472 

Price $68.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C3.0
T304 Stainless Steel
Clamp
3"

$78.65 / each

Enter location to check availability
Catalog Page #  3472 

Price $78.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C4.0
T304 Stainless Steel
Clamp
4"

$155.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $155.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C1.0
T304 Stainless Steel
Clamp x Butt Weld
1"

$45.60 / each

Enter location to check availability
Catalog Page #  3472 

Price $45.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C1.5
T304 Stainless Steel
Clamp x Butt Weld
1-1/2"

$45.60 / each

Enter location to check availability
Catalog Page #  3472 

Price $45.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C2.0
T304 Stainless Steel
Clamp x Butt Weld
2"

$53.60 / each

Enter location to check availability
Catalog Page #  3472 

Price $53.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C2.5
T304 Stainless Steel
Clamp x Butt Weld
2-1/2"

$71.90 / each

Enter location to check availability
Catalog Page #  3472 

Price $71.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C3.0
T304 Stainless Steel
Clamp x Butt Weld
3"

$91.90 / each

Enter location to check availability
Catalog Page #  3472 

Price $91.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C4.0
T304 Stainless Steel
Clamp x Butt Weld
4"

$186.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $186.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L1.0
T316L Stainless Steel
Clamp
1"

$50.30 / each

Enter location to check availability
Catalog Page #  3472 

Price $50.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L1.5
T316L Stainless Steel
Clamp
1-1/2"

$54.60 / each

Enter location to check availability
Catalog Page #  3472 

Price $54.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L2.0
T316L Stainless Steel
Clamp
2"

$64.20 / each

Enter location to check availability
Catalog Page #  3472 

Price $64.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L2.5
T316L Stainless Steel
Clamp
2-1/2"

$96.20 / each

Enter location to check availability
Catalog Page #  3472 

Price $96.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L3.0
T316L Stainless Steel
Clamp
3"

$126.20 / each

Enter location to check availability
Catalog Page #  3472 

Price $126.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2C-6L4.0
T316L Stainless Steel
Clamp
4"

$206.50 / each

Enter location to check availability
Catalog Page #  3472 

Price $206.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L1.0
T316L Stainless Steel
Clamp x Butt Weld
1"

$62.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $62.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L1.5
T316L Stainless Steel
Clamp x Butt Weld
1-1/2"

$60.05 / each

Enter location to check availability
Catalog Page #  3472 

Price $60.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L2.0
T316L Stainless Steel
Clamp x Butt Weld
2"

$76.15 / each

Enter location to check availability
Catalog Page #  3472 

Price $76.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L2.5
T316L Stainless Steel
Clamp x Butt Weld
2-1/2"

$111.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $111.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L3.0
T316L Stainless Steel
Clamp x Butt Weld
3"

$150.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $150.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E2C-6L4.0
T316L Stainless Steel
Clamp x Butt Weld
4"

$306.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $306.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Butt Weld
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More