Skip Content

 
Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees

VNE


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 45 Degrees 
  • Connection Type Clamp 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
EG2K1.0
T304 Stainless Steel
1"

$40.65 / each

Enter location to check availability
Catalog Page #  3472 

Price $40.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K1.5
T304 Stainless Steel
1-1/2"

$38.10 / each

Enter location to check availability
Catalog Page #  3472 

Price $38.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K2.0
T304 Stainless Steel
2"

$46.80 / each

Enter location to check availability
Catalog Page #  3472 

Price $46.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K2.5
T304 Stainless Steel
2-1/2"

$68.70 / each

Enter location to check availability
Catalog Page #  3472 

Price $68.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K3.0
T304 Stainless Steel
3"

$84.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $84.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K4.0
T304 Stainless Steel
4"

$141.95 / each

Enter location to check availability
Catalog Page #  3472 

Price $141.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L1.0
T316L Stainless Steel
1"

$57.95 / each

Enter location to check availability
Catalog Page #  3472 

Price $57.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L1.5
T316L Stainless Steel
1-1/2"

$63.20 / each

Enter location to check availability
Catalog Page #  3472 

Price $63.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L2.0
T316L Stainless Steel
2"

$80.45 / each

Enter location to check availability
Catalog Page #  3472 

Price $80.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L2.5
T316L Stainless Steel
2-1/2"

$97.85 / each

Enter location to check availability
Catalog Page #  3472 

Price $97.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L3.0
T316L Stainless Steel
3"

$139.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $139.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG2K-6L4.0
T316L Stainless Steel
4"

$178.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $178.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More