Skip Content

 
E-Line Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-Line Clamp

VNE

Technical Specs

  • Fittings Sub-Category Clamps 
  • Item E-Line Clamp 
  • Body Material T304 Stainless Steel 
For Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
For Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
E13IS1.5
1" and 1-1/2"
500 psi@70 Degrees F

$23.94 / each

Enter location to check availability
Catalog Page #  3472 

Price $23.94 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item E-Line Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 1" and 1-1/2"
  • Max. Pressure 500 psi@70 Degrees F
E13IS2.0
2"
450 psi@70 Degrees F

$30.55 / each

Enter location to check availability
Catalog Page #  3472 

Price $30.55 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item E-Line Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 2"
  • Max. Pressure 450 psi@70 Degrees F
E13IS2.5
2-1/2"
400 psi@70 Degrees F

$40.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $40.25 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item E-Line Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 2-1/2"
  • Max. Pressure 400 psi@70 Degrees F
E13IS3.0
3"
350 psi@70 Degrees F

$52.65 / each

Enter location to check availability
Catalog Page #  3472 

Price $52.65 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item E-Line Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 3"
  • Max. Pressure 350 psi@70 Degrees F
E13IS4.0
4"
200 psi@70 Degrees F

$62.05 / each

Enter location to check availability
Catalog Page #  3472 

Price $62.05 / each

Technical Specs

  • Fittings Sub-Category Clamps
  • Item E-Line Clamp
  • Body Material T304 Stainless Steel
  • For Tube Size 4"
  • Max. Pressure 200 psi@70 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More