Skip Content

 
Concentric Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Concentric Reducer

VNE

Technical Specs

  • Fittings Sub-Category Reducers 
  • Item Concentric Reducer 
  • Surface Finish 180 Grit I.D./150 Grit O.D. 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
39 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
E31WW1.5X1.0
T304 Stainless Steel
Butt Weld
1-1/2" x 1"

$29.80 / each

Enter location to check availability
Catalog Page #  NA

Price $29.80 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 1-1/2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW2.0X1.0
T304 Stainless Steel
Butt Weld
2" x 1"

$59.65 / each

Enter location to check availability
Catalog Page #  NA

Price $59.65 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW2.0X1.5
T304 Stainless Steel
Butt Weld
2" x 1-1/2"

$31.10 / each

Enter location to check availability
Catalog Page #  NA

Price $31.10 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW2.5X1.5
T304 Stainless Steel
Butt Weld
2-1/2" x 1-1/2"

$52.15 / each

Enter location to check availability
Catalog Page #  NA

Price $52.15 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2-1/2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW2.5X2.0
T304 Stainless Steel
Butt Weld
2-1/2" x 2"

$39.45 / each

Enter location to check availability
Catalog Page #  NA

Price $39.45 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2-1/2" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW3.0X2.0
T304 Stainless Steel
Butt Weld
3" x 2"

$53.20 / each

Enter location to check availability
Catalog Page #  NA

Price $53.20 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW3.0X2.5
T304 Stainless Steel
Butt Weld
3" x 2-1/2"

$69.15 / each

Enter location to check availability
Catalog Page #  NA

Price $69.15 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW4.0X2.0
T304 Stainless Steel
Butt Weld
4" x 2"

$146.45 / each

Enter location to check availability
Catalog Page #  NA

Price $146.45 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 4" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW4.0X3.0
T304 Stainless Steel
Butt Weld
4" x 3"

$80.35 / each

Enter location to check availability
Catalog Page #  NA

Price $80.35 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 4" x 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC1.5X1.0
T304 Stainless Steel
Clamp
1-1/2" x 1"

$62.80 / each

Enter location to check availability
Catalog Page #  3472 

Price $62.80 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC2.0X1.0
T304 Stainless Steel
Clamp
2" x 1"

$80.15 / each

Enter location to check availability
Catalog Page #  3472 

Price $80.15 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC2.0X1.5
T304 Stainless Steel
Clamp
2" x 1-1/2"

$64.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $64.00 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC2.5X1.5
T304 Stainless Steel
Clamp
2-1/2" x 1-1/2"

$83.85 / each

Enter location to check availability
Catalog Page #  3472 

Price $83.85 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC2.5X2.0
T304 Stainless Steel
Clamp
2-1/2" x 2"

$76.30 / each

Enter location to check availability
Catalog Page #  3472 

Price $76.30 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC3.0X1.5
T304 Stainless Steel
Clamp
3" x 1-1/2"

$145.70 / each

Enter location to check availability
Catalog Page #  3472 

Price $145.70 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC3.0X2.0
T304 Stainless Steel
Clamp
3" x 2"

$108.55 / each

Enter location to check availability
Catalog Page #  3472 

Price $108.55 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC3.0X2.5
T304 Stainless Steel
Clamp
3" x 2-1/2"

$91.70 / each

Enter location to check availability
Catalog Page #  3472 

Price $91.70 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC4.0X2.0
T304 Stainless Steel
Clamp
4" x 2"

$193.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $193.75 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC4.0X2.5
T304 Stainless Steel
Clamp
4" x 2-1/2"

$218.00 / each

Enter location to check availability
Catalog Page #  3472 

Price $218.00 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC4.0X3.0
T304 Stainless Steel
Clamp
4" x 3"

$124.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $124.35 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T304 Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L1.5X1.0
T316L Stainless Steel
Butt Weld
1-1/2" x 1"

$39.50 / each

Enter location to check availability
Catalog Page #  NA

Price $39.50 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 1-1/2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L2.0X1.0
T316L Stainless Steel
Butt Weld
2" x 1"

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L2.0X1.5
T316L Stainless Steel
Butt Weld
2" x 1-1/2"

$46.00 / each

Enter location to check availability
Catalog Page #  NA

Price $46.00 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L2.5X2.0
T316L Stainless Steel
Butt Weld
2-1/2" x 2"

$54.50 / each

Enter location to check availability
Catalog Page #  NA

Price $54.50 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 2-1/2" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L3.0X2.0
T316L Stainless Steel
Butt Weld
3" x 2"

$67.25 / each

Enter location to check availability
Catalog Page #  NA

Price $67.25 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L3.0X2.5
T316L Stainless Steel
Butt Weld
3" x 2-1/2"

$108.40 / each

Enter location to check availability
Catalog Page #  NA

Price $108.40 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 3" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L4.0X2.0
T316L Stainless Steel
Butt Weld
4" x 2"

$192.75 / each

Enter location to check availability
Catalog Page #  NA

Price $192.75 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 4" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
E31WW-6L4.0X3.0
T316L Stainless Steel
Butt Weld
4" x 3"

$110.75 / each

Enter location to check availability
Catalog Page #  NA

Price $110.75 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Butt Weld
  • Tube Size 4" x 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L1.5X1.0
T316L Stainless Steel
Clamp
1-1/2" x 1"

$64.35 / each

Enter location to check availability
Catalog Page #  3472 

Price $64.35 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L2.0X1.0
T316L Stainless Steel
Clamp
2" x 1"

$109.05 / each

Enter location to check availability
Catalog Page #  3472 

Price $109.05 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2" x 1"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L2.0X1.5
T316L Stainless Steel
Clamp
2" x 1-1/2"

$74.55 / each

Enter location to check availability
Catalog Page #  3472 

Price $74.55 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L2.5X1.5
T316L Stainless Steel
Clamp
2-1/2" x 1-1/2"

$92.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $92.25 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L2.5X2.0
T316L Stainless Steel
Clamp
2-1/2" x 2"

$86.40 / each

Enter location to check availability
Catalog Page #  3472 

Price $86.40 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L3.0X1.5
T316L Stainless Steel
Clamp
3" x 1-1/2"

$176.75 / each

Enter location to check availability
Catalog Page #  3472 

Price $176.75 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 1-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L3.0X2.0
T316L Stainless Steel
Clamp
3" x 2"

$116.50 / each

Enter location to check availability
Catalog Page #  3472 

Price $116.50 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L3.0X2.5
T316L Stainless Steel
Clamp
3" x 2-1/2"

$101.40 / each

Enter location to check availability
Catalog Page #  3472 

Price $101.40 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L4.0X2.0
T316L Stainless Steel
Clamp
4" x 2"

$223.25 / each

Enter location to check availability
Catalog Page #  3472 

Price $223.25 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L4.0X2.5
T316L Stainless Steel
Clamp
4" x 2-1/2"

$222.50 / each

Enter location to check availability
Catalog Page #  3472 

Price $222.50 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 2-1/2"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
EG31CC6L4.0X3.0
T316L Stainless Steel
Clamp
4" x 3"

$128.85 / each

Enter location to check availability
Catalog Page #  3472 

Price $128.85 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Concentric Reducer
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4" x 3"
  • Surface Finish 180 Grit I.D./150 Grit O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More