Skip Content

316 Stainless Steel Sanitary Ball Valve, 3-Way Valve Design, 3/4" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

VNE

316 Stainless Steel Sanitary Ball Valve, 3-Way Valve Design, 3/4" Pipe Size

Price $471.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11A443
  • Mfr. Model # EG93CCC-6.75-T
  • UNSPSC # 40141607
  • Catalog Page # 3473
  • Shipping Weight 4.41 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sanitary Stainless Steel 3-Way Ball Valves

• Temp. range: -65° to 320°F
Design allows for unrestricted flow through valve. Can be serviced without complete removal from line. 316 stainless steel construction with PTFE seats. 20 Ra I.D. finish. Clamp-style connection. Blowout-proof stem. Pad lockable handle.
3-A Certified.

View More

Technical Specs

  • Item Sanitary Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Design 3-Way
  • Pipe Size 3/4"
  • Connection Type Clamp
  • Max. Pressure 1000 psi
  • Temp. Range -65 Degrees to 320 Degrees F
  • Surface Finish 20 RA I.D.
  • Valve Structure 3-Piece
  • Port Full T
  • Ball Material 316 Stainless Steel
  • Handle Material AISI-304 Stainless Steel
  • Handle Type Pad Lockable
  • Overall Length 5"
  • Seal Material PTFE/Viton
  • Seat Material PTFE
  • Stem Material 316 Stainless Steel
  • Stem Type Blow Out Proof
  • Features ISO 5211 Mounting Pad
  • Standards Seats In Compliance With FDA Regulations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.