Skip Content

Half Dome Mirror,18In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Half Dome Mirror, 18In, Galvanized Steel

Clearance Price $76.32 / each

Price $84.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WRP1
  • Mfr. Model # DSB1812
  • UNSPSC # 46171609
  • Catalog Page # N/A
  • Shipping Weight 4.15 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHalf Dome Mirror
  • Diameter18"
  • Dome Height8-1/2"
  • Approx. Viewing Distance18 ft.
  • Viewing Angle180 Degrees
  • Lens MaterialAcrylic
  • BackingGalvanized Steel
  • Rim TypeVinyl
  • Mounting LocationWall or Ceiling
  • IncludesAttached Mounting Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Half-Dome
Provide 180° 3-way "T" intersection viewing. Typically mount at intersection of wall and ceiling.
Dome Safety and Security Mirrors
For overhead surveillance and vehicle/pedestrian safety. Acrylic domes can be suspended or fastened to a ceiling or wall. Mounting hooks included. ABS plastic backed domes are fitted into a 1-pc. molded backing. Galvanized steel and hardboard backing
• Mirror size in inches equates to viewing distance in feet

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.