Skip Content

 
Flat Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flat Mirror

VISION METALIZERS INC


Technical Specs

  • ItemFlat Mirror 
Width
Please Select
Height
Please Select
Lens Material
Please Select
Select items to compareView Compare
29 Products
Compare /
Item #
Mfr.
Model #
Width
Height
Lens Material
Availability
Price
Qty
SSFM1014
10"
14"
Stainless Steel

$74.65 / each

Flat Mirror,10 In W x 14 In H,SS Lens
Catalog Page #  2574 

Price: $74.65 / each

Technical Specs

  • ItemFlat Mirror
  • Width10"
  • Height14"
  • Lens MaterialStainless Steel
FFM1212
12"
12"
Acrylic

$74.05 / each

Flat Mirror,12 W x 12 In H,Acrylic Lens
Catalog Page #  2574 

Price: $74.05 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height12"
  • Lens MaterialAcrylic
GFFM1212
12"
12"
Glass

$70.65 / each

Flat Mirror,12 In W x 12 In H,Glass Lens
Catalog Page #  2574 

Price: $70.65 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height12"
  • Lens MaterialGlass
SSFM1212
12"
12"
Stainless Steel

$92.90 / each

Flat Mirror,12 In W x 12 In H,SS Lens
Catalog Page #  2574 

Price: $92.90 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height12"
  • Lens MaterialStainless Steel
FFM1216
12"
16"
Acrylic

$128.85 / each

Flat Mirror,12 W x 16 In H,Acrylic Lens
Catalog Page #  2574 

Price: $128.85 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height16"
  • Lens MaterialAcrylic
GFFM1216
12"
16"
Glass

$90.25 / each

Flat Mirror,12 In W x 16 In H,Glass Lens
Catalog Page #  2574 

Price: $90.25 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height16"
  • Lens MaterialGlass
SSFM1216
12"
16"
Stainless Steel

$109.90 / each

Flat Mirror,12 In W x 16 In H,SS Lens
Catalog Page #  2574 

Price: $109.90 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height16"
  • Lens MaterialStainless Steel
GFFM1218-M
12"
18"
Glass

$101.60 / each

Flat Mirror,12 In W x 18 In H,Glass Lens
Catalog Page #  NA

Price: $101.60 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height18"
  • Lens MaterialGlass
13V992
12"
18"
Stainless Steel

$108.90 / each

Flat Mirror,12 In W x 18 In H,SS Lens
Catalog Page #  2574 

Price: $108.90 / each

Technical Specs

  • ItemFlat Mirror
  • Width12"
  • Height18"
  • Lens MaterialStainless Steel
SSFM1418
14"
18"
Stainless Steel

$127.65 / each

Flat Mirror,14 In W x 18 In H,SS Lens
Catalog Page #  2574 

Price: $127.65 / each

Technical Specs

  • ItemFlat Mirror
  • Width14"
  • Height18"
  • Lens MaterialStainless Steel
GFFM1420-M
14"
20"
Glass

$143.45 / each

Flat Mirror,14 In W x 20 In H,Glass Lens
Catalog Page #  NA

Price: $143.45 / each

Technical Specs

  • ItemFlat Mirror
  • Width14"
  • Height20"
  • Lens MaterialGlass
GFFM1622-M
16"
22"
Glass

$166.75 / each

Flat Mirror,16 In W x 22 In H,Glass Lens
Catalog Page #  NA

Price: $166.75 / each

Technical Specs

  • ItemFlat Mirror
  • Width16"
  • Height22"
  • Lens MaterialGlass
13V993
16"
22"
Stainless Steel

$138.75 / each

Flat Mirror,16 In W x 22 In H,SS Lens
Catalog Page #  2574 

Price: $138.75 / each

Technical Specs

  • ItemFlat Mirror
  • Width16"
  • Height22"
  • Lens MaterialStainless Steel
FFM1624
16"
24"
Acrylic

$156.50 / each

Flat Mirror,16 W x 24 In H,Acrylic Lens
Catalog Page #  2574 

Price: $156.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width16"
  • Height24"
  • Lens MaterialAcrylic
GFFM1624
16"
24"
Glass

$160.25 / each

Flat Mirror,16 In W x 24 In H,Glass Lens
Catalog Page #  2574 

Price: $160.25 / each

Technical Specs

  • ItemFlat Mirror
  • Width16"
  • Height24"
  • Lens MaterialGlass
1CZB3
16"
24"
Stainless Steel

$145.75 / each

Flat Mirror,16 In W x 24 In H,SS Lens
Catalog Page #  NA

Price: $145.75 / each

Technical Specs

  • ItemFlat Mirror
  • Width16"
  • Height24"
  • Lens MaterialStainless Steel
13W001
18"
24"
Glass

$177.50 / each

Flat Mirror,18 In W x 24 In H,Glass Lens
Catalog Page #  NA

Price: $177.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width18"
  • Height24"
  • Lens MaterialGlass
13V994
18"
24"
Stainless Steel

$154.50 / each

Flat Mirror,18 In W x 24 In H,SS Lens
Catalog Page #  2574 

Price: $154.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width18"
  • Height24"
  • Lens MaterialStainless Steel
GFFM1830-M
18"
30"
Glass

$197.75 / each

Flat Mirror,18 In W x 30 In H,Glass Lens
Catalog Page #  NA

Price: $197.75 / each

Technical Specs

  • ItemFlat Mirror
  • Width18"
  • Height30"
  • Lens MaterialGlass
1CZB4
20"
30"
Stainless Steel

$221.25 / each

Flat Mirror,20 In W x 30 In H,SS Lens
Catalog Page #  2574 

Price: $221.25 / each

Technical Specs

  • ItemFlat Mirror
  • Width20"
  • Height30"
  • Lens MaterialStainless Steel
13W003
24"
30"
Glass

$226.50 / each

Flat Mirror,24 In W x 30 In H,Glass Lens
Catalog Page #  NA

Price: $226.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width24"
  • Height30"
  • Lens MaterialGlass
SSFM2430-M
24"
30"
Stainless Steel

$169.50 / each

Flat Mirror,24 In W x 30 In H,SS Lens
Catalog Page #  NA

Price: $169.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width24"
  • Height30"
  • Lens MaterialStainless Steel
FFM2436
24"
36"
Acrylic

$235.50 / each

Flat Mirror,24 W x 36 In H,Acrylic Lens
Catalog Page #  2574 

Price: $235.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width24"
  • Height36"
  • Lens MaterialAcrylic
13W004
24"
36"
Glass

$172.75 / each

Flat Mirror,24 In W x 36 In H,Glass Lens
Catalog Page #  2574 

Price: $172.75 / each

Technical Specs

  • ItemFlat Mirror
  • Width24"
  • Height36"
  • Lens MaterialGlass
13V996
24"
36"
Stainless Steel

$195.00 / each

Flat Mirror,24 In W x 36 In H,SS Lens
Catalog Page #  2574 

Price: $195.00 / each

Technical Specs

  • ItemFlat Mirror
  • Width24"
  • Height36"
  • Lens MaterialStainless Steel
13W005
30"
36"
Glass

$321.00 / each

Flat Mirror,30 In W x 36 In H,Glass Lens
Catalog Page #  2574 

Price: $321.00 / each

Technical Specs

  • ItemFlat Mirror
  • Width30"
  • Height36"
  • Lens MaterialGlass
13W006
36"
72"
Glass

$570.50 / each

Flat Mirror,36 In W x 72 In H,Glass Lens
Catalog Page #  2574 

Price: $570.50 / each

Technical Specs

  • ItemFlat Mirror
  • Width36"
  • Height72"
  • Lens MaterialGlass
13W007
48"
24"
Glass

$249.25 / each

Flat Mirror,48 In W x 24 In H,Glass Lens
Catalog Page #  2574 

Price: $249.25 / each

Technical Specs

  • ItemFlat Mirror
  • Width48"
  • Height24"
  • Lens MaterialGlass
GFFM0908
9"
18"
Glass

$112.45 / each

Flat Mirror,9 In W x 18 In H,Glass Lens
Catalog Page #  2574 

Price: $112.45 / each

Technical Specs

  • ItemFlat Mirror
  • Width9"
  • Height18"
  • Lens MaterialGlass