Skip Content

Premium Elastic Sealant Compound,2 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Premium Elastic Sealant Compound, 2 lb.

Price $30.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E307
  • Mfr. Model # PP-22
  • NSN # 5820-01-095-4388
  • UNSPSC # 31201603
  • Catalog Page # 4200
  • Shipping Weight 1.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSealant Compound
  • Size2 lb.
  • ColorOff-White Gray
  • Specific Gravity1.6
  • Performance Temp. Range-30 Degrees to 158 Degrees F
  • SubstratesAdheres to Wood, Glass, Plastic; Nonhardening, Water Resistant
  • Flash PointGreater Than 300 Degrees F
  • Application TimeNot Specified
  • CharacteristicsSeals Out Moisture, Dust and Dirt, Resistant to Water, Water Vapor, Temperature, Alchohol, and Mild Acids Or Caustics, Non-Staining, Non-Drying
  • ApplicationExclude Dirt, Dust and Moisture From Joints
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about thumbgum is loaded.
Additional information about thumbgum could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 4E307 is designed for HVAC applications; and is not recommended for that environment. Typically used around seams in ducts, or to insulate around coils; this is water resistant, but not water proof.
Please consider Grainger part number 4AUX3; which is plumber’s putty. This will be intended for water submersion, and will also have NSF rated for contact with potable drinking water. For a larger quantity, Grainger part number 4UJ96 is also a good option for plumber’s putty.

Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:03.234-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E307, prod, sort_default
1 of 1
  • 2015-04-27T19:43:03.236-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E307, prod, sort_default
1 of 1