Skip Content

Combo Desk,Navy,Sandstone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combo Desk, Navy, Sandstone

Price $320.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23L760
  • Mfr. Model # 3700BRBLU51BRN96CHRM
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 77.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Combo Desk
  • Series 3700BR
  • Chair Color Navy
  • Work Surface Color Sandstone
  • Frame Finish Chrome
  • Overall Width 18-3/4"
  • Overall Height 30-1/2"
  • Overall Depth 31"
  • Work Surface Depth 28"
  • Work Surface Width 20"
  • Work Surface Material Hard Plastic
  • Frame Material Steel
  • Seat Material Hard Plastic
  • Seat Height 18"
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA Tested
  • Includes Bookrack
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.