Skip Content

Personal Protection Kit, Size:  Coveralls 3XL, Gloves L, Number of Components: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Personal Protection Kit, Size: Coveralls 3XL, Gloves L, Number of Components: 5

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 19H074
  • Mfr. Model # 19H074
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Personal Protection Kit
  • Size Coveralls 3XL, Gloves L
  • Number of Components 5
  • Case Type Bag
  • Case Material HDPE
  • Includes White Coverall with Elastic Face and Wrists and Attached Boot Covers, N95 White Particulate Respirator, 1 Pair Blue Powder-Free Nitrile Gloves, 1 Pair of Indirect Vented Clear Lens Chemical Splash Goggles, 45 gal. Red Disposable Biohazard Bag
  • Standards N95 Respirator Meets/Exceeds ASTM F1862, FDA Cleared, NIOSH Approval TC-84A-3844, Gloves U.S. Government 21 CFR 170-199 Specifications and FDA 510K, Goggles ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.