Skip Content

Conveyor Roller Cover,2-1/2 In,L60 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Conveyor Roller Cover, 2-1/2 In, L60 In.

Price $59.15 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C792
  • Mfr. Model # 31-CVF-2500W
  • UNSPSC # 24101701
  • Catalog Page # 1391
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Heat Shrink Conveyor Roller Covers
• Tensile strength: 3000 psi 85 durometer Sold in 5-ft. lengths
Vinyl tubing fits tightly over straight and tapered rollers. Protects delicate surfaces and reduces noise and vibration. Resistant to chemicals, oils, grease, acids, chlorinated cleansers, moisture, and corrosion. Easy to clean.
Food grade covers meet FDA 21 CFR standards.

View More

Technical Specs

  • Item Food Grade Conveyor Roller Cover
  • For Use With Roller Dia. 2-1/2" Tapered
  • Installation Method Heat Shrink
  • I.D. Before Shrinking 2.6"
  • I.D. After Shrinking 1.5"
  • Material PVC
  • Color White
  • Length 60"
  • Shrink Ratio 1.7:1
  • Wall Thickness After Shrinking 0.050"
  • Temp. Range -4 To 221 F
  • Dielectric Strength 1000 V/mil
  • Resists Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus
  • Standards USFDA 21CFR, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.