Skip Content

 
Women's Rain Jacket with Detachable Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Rain Jacket with Detachable Hood, Polyurethane


Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket with Detachable Hood 
  • Material Polyurethane 
  • Gender Women's 
  • Liner Material Nylon 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIKING 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
867BK-XXL
Black
2XL
52" to 54"

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.00 / each

Price $80.05 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Black
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Women's
  • Liner Material Nylon
867BK-XL
Black
XL
48" to 50"

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $79.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Black
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Women's
  • Liner Material Nylon
867IB-XXL
Blue
2XL
52" to 54"

$29.50 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.50 / each

Price $79.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Blue
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Women's
  • Liner Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More