Skip Content

 
Polyester Flame Resistant High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Flame Resistant High Visibility Vest, Class 2


Technical Specs

  • ColorOrange 
  • ItemFlame Resistant High Visibility Vest 
  • ANSI Class
  • Closure TypeHook-and-Loop 
  • MaterialPolyester 
  • Pockets
  • Stripe ColorSilver 
  • GenderUnisex 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6136FR-2XL/3XL
2XL/3XL
52"

$29.40 / each

Flame Resist Vest,Class 2,2XL/3XL,Orange
Catalog Page #  2558 

Price $29.40 / each

Technical Specs

  • ColorOrange
  • ItemFlame Resistant High Visibility Vest
  • ANSI Class2
  • Size2XL/3XL
  • Closure TypeHook-and-Loop
  • MaterialPolyester
  • Pockets4
  • Stripe ColorSilver
  • Fits Chest Size52"
  • GenderUnisex
6136FR-4XL/5XL
4XL/5XL
59"

$29.40 / each

Flame Resist Vest,Class 2,4XL/5XL,Orange
Catalog Page #  2558 

Price $29.40 / each

Technical Specs

  • ColorOrange
  • ItemFlame Resistant High Visibility Vest
  • ANSI Class2
  • Size4XL/5XL
  • Closure TypeHook-and-Loop
  • MaterialPolyester
  • Pockets4
  • Stripe ColorSilver
  • Fits Chest Size59"
  • GenderUnisex
6136FR-L/XL
L/XL
45"

$29.40 / each

Flame Resist Vest,Class 2,L/XL,Orange
Catalog Page #  2558 

Price $29.40 / each

Technical Specs

  • ColorOrange
  • ItemFlame Resistant High Visibility Vest
  • ANSI Class2
  • SizeL/XL
  • Closure TypeHook-and-Loop
  • MaterialPolyester
  • Pockets4
  • Stripe ColorSilver
  • Fits Chest Size45"
  • GenderUnisex
6136FR-S/M
S/M
39"

$29.40 / each

Flame Resist Vest,Class 2,S/M,Orange
Catalog Page #  2558 

Price $29.40 / each

Technical Specs

  • ColorOrange
  • ItemFlame Resistant High Visibility Vest
  • ANSI Class2
  • SizeS/M
  • Closure TypeHook-and-Loop
  • MaterialPolyester
  • Pockets4
  • Stripe ColorSilver
  • Fits Chest Size39"
  • GenderUnisex