Skip Content

 
Mesh High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mesh High Visibility Vest, Class 3


Technical Specs

  • Closure Type Zipper 
  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Pockets
  • Material Mesh 
  • Gender Unisex 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
U6155G-2XL
Hi-Viz Green
2XL
51"
26-1/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 51"
  • Length 26-1/4"
U6155G-3XL
Hi-Viz Green
3XL
55"
26-1/2"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 55"
  • Length 26-1/2"
U6155G-4XL
Hi-Viz Green
4XL
58"
26-3/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 4XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 58"
  • Length 26-3/4"
U6155G-5XL
Hi-Viz Green
5XL
62"
27"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 5XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 62"
  • Length 27"
U6155G-L
Hi-Viz Green
L
43"
26"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 43"
  • Length 26"
U6155G-M
Hi-Viz Green
M
40"
26"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 40"
  • Length 26"
U6155G-S
Hi-Viz Green
S
37"
25-3/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size S
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 37"
  • Length 25-3/4"
U6155G-XL
Hi-Viz Green
XL
47"
26-1/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Green
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 47"
  • Length 26-1/4"
U6155O-2XL
Hi-Viz Orange
2XL
51"
26-1/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 51"
  • Length 26-1/4"
U6155O-3XL
Hi-Viz Orange
3XL
55"
26-1/2"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 55"
  • Length 26-1/2"
U6155O-4XL
Hi-Viz Orange
4XL
58"
26-3/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 4XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 58"
  • Length 26-3/4"
U6155O-5XL
Hi-Viz Orange
5XL
62"
27"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 5XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 62"
  • Length 27"
U6155O-L
Hi-Viz Orange
L
43"
26"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 43"
  • Length 26"
U6155O-M
Hi-Viz Orange
M
40"
26"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 40"
  • Length 26"
U6155O-S
Hi-Viz Orange
S
37"
25-3/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size S
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 37"
  • Length 25-3/4"
U6155O-XL
Hi-Viz Orange
XL
47"
26-1/4"

$30.70 / each

Enter location to check availability
Catalog Page #  2326 

Price $30.70 / each

Technical Specs

  • Color Hi-Viz Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 4
  • Material Mesh
  • Gender Unisex
  • Fits Chest Size 47"
  • Length 26-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More