Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mesh High Visibility Vest, Class 2


Technical Specs

  • ItemHigh Visibility Vest 
  • ANSI Class
  • Closure TypeHook-and-Loop 
  • MaterialMesh 
  • Stripe ColorSilver 
  • GenderUnisex 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
U6110G-2XL/3XL
Lime
2XL/3XL
51 to 55"
28"

$12.88 / each

Enter location to check availability
LimeHigh Visibility Vest Size: 2XL/3XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL/3XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size51 to 55"
  • GenderUnisex
  • Length28"
U6110G-4XL/5XL
Lime
4XL/5XL
58 to 62"
29"

$12.88 / each

Enter location to check availability
LimeHigh Visibility Vest Size: 4XL/5XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL/5XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size58 to 62"
  • GenderUnisex
  • Length29"
U6110G-L/XL
Lime
L/XL
43 to 47"
27"

$12.88 / each

Enter location to check availability
LimeHigh Visibility Vest Size: L/XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL/XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size43 to 47"
  • GenderUnisex
  • Length27"
U6110G-S/M
Lime
S/M
37" to 40"
26"

$12.88 / each

Enter location to check availability
LimeHigh Visibility Vest Size: S/M, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorLime
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS/M
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size37" to 40"
  • GenderUnisex
  • Length26"
U6110O-2XL/3XL
Orange
2XL/3XL
51 to 55"
28"

$12.88 / each

Enter location to check availability
OrangeHigh Visibility Vest Size: 2XL/3XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL/3XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size51 to 55"
  • GenderUnisex
  • Length28"
U6110O-4XL/5XL
Orange
4XL/5XL
58 to 62"
29"

$12.88 / each

Enter location to check availability
OrangeHigh Visibility Vest Size: 4XL/5XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL/5XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size58 to 62"
  • GenderUnisex
  • Length29"
U6110O-L/XL
Orange
L/XL
43 to 47"
27"

$12.88 / each

Enter location to check availability
OrangeHigh Visibility Vest Size: L/XL, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL/XL
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size43 to 47"
  • GenderUnisex
  • Length27"
U6110O-S/M
Orange
S/M
37" to 40"
26"

$12.88 / each

Enter location to check availability
OrangeHigh Visibility Vest Size: S/M, 2 ANSI Class, Hook-and-Loop Closure Type
Catalog Page #  2555 

Price $12.88 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS/M
  • Closure TypeHook-and-Loop
  • MaterialMesh
  • Stripe ColorSilver
  • Fits Chest Size37" to 40"
  • GenderUnisex
  • Length26"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More