Skip Content

 
Men's Raincoat with Detachable Hood, 300D Polyester/PVC/260g Polyester Fleece close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Raincoat with Detachable Hood, 300D Polyester/PVC/260g Polyester Fleece


Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Coat with Detachable Hood 
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner 
  • Jacket Length 33" 
  • Gender Men's 
  • Liner Material Nylon Mesh Polyester 
  • ANSI Class Class 2 Level 2 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VIKING 
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
6400JG-XXL
Hi-Visibility Green
2XL
51"

$242.25 / each

Enter location to check availability
Catalog Page #  NA

Price $242.25 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 2XL
  • Fits Chest Size 51"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-XXXL
Hi-Visibility Green
3XL
55"

$247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $247.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 3XL
  • Fits Chest Size 55"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-XXXXL
Hi-Visibility Green
4XL
58"

$247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $247.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 4XL
  • Fits Chest Size 58"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-L
Hi-Visibility Green
L
43"

$230.50 / each

Enter location to check availability
Catalog Page #  NA

Price $230.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size L
  • Fits Chest Size 43"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-M
Hi-Visibility Green
M
40"

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size M
  • Fits Chest Size 40"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-S
Hi-Visibility Green
S
37"

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size S
  • Fits Chest Size 37"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JG-XL
Hi-Visibility Green
XL
47"

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Green
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size XL
  • Fits Chest Size 47"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-XXL
Hi-Visibility Orange
2XL
51"

$242.25 / each

Enter location to check availability
Catalog Page #  NA

Price $242.25 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 2XL
  • Fits Chest Size 51"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-XXXL
Hi-Visibility Orange
3XL
55"

$247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $247.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 3XL
  • Fits Chest Size 55"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-XXXXL
Hi-Visibility Orange
4XL
58"

$247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $247.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size 4XL
  • Fits Chest Size 58"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-L
Hi-Visibility Orange
L
43"

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size L
  • Fits Chest Size 43"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-M
Hi-Visibility Orange
M
40"

$230.50 / each

Enter location to check availability
Catalog Page #  NA

Price $230.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size M
  • Fits Chest Size 40"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-S
Hi-Visibility Orange
S
37"

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size S
  • Fits Chest Size 37"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
6400JO-XL
Hi-Visibility Orange
XL
47"

$230.50 / each

Enter location to check availability
Catalog Page #  NA

Price $230.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat with Detachable Hood
  • Color Hi-Visibility Orange
  • Material 300D Polyester/PVC with 260g Polyester Fleece Liner
  • Size XL
  • Fits Chest Size 47"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Nylon Mesh Polyester
  • ANSI Class Class 2 Level 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More